Shop All Wire Cup Brushes
Zoro Select
Knot Wire Cup Brush, Threaded Arbor Mount
Mfr # 66252838868
Zoro # G2476369
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Carbon Steel
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 3 1/2 in
Product Information
- Brand Zoro Select
- MFR # 66252838868
- Zoro # G2476369
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 3 1/2 in |
Trim Length | 1-3/8" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.02 in |
Bristle Trim Length | 1 3/8 in |
Bristle Length | 1 3/8 in |
Details
Abrasive Material | Carbon Steel |
Mounting Type | Arbor Hole |
Bristle Type | Standard Twist Knot Wire |
Fill Material | Steel |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Abrasive Shank Type | No Shank |
Item - Cup Brushes | Cup Brush |
Arbor Hole | 5/8" - 11" |
Item | Cup Brush |
Max. RPM | 7,500 RPM |
Operating Speed - Maximum | 13,000 RPM |
Series | Gemini |
Compatible Tool Type | Right-Angle Grinder |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 3 1/2 in, Wire Dia. 0.02 in, Bristle Length 1 3/8 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 13,000 RPM, Shank Length Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254443002)
- 3M Trizact CF Cloth Belt 337DC, 2inx60in A1 (7010329165)
- CS UNITEC Expansion Roller (47005)
- VSM Fiber Disc, Ceramic, 24 Grit, 3", Red, PK25 (150177)
- ZORO SELECT Cup Brush, Wire 0.005" dia., Brass (66254443019)
- ZORO SELECT Cup Brush, Wire 0.020" dia., SS, Max. RPM: 9, 000 RPM (66254442954)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Carbon Steel (66254442985)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254442955)
- ZORO SELECT Cup Brush, Wire 0.008" dia., Brass (78072705306)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Carbon Steel, Brush Dia.: 4 in (66254443302)
- OSBORN Knot Wire Cup Brush, 3-1/2", 0003312600 (0003312600)
- Zoro Select Wire Cup Brushes