Shop All Wire Cup Brushes
Zoro Select
Knot Wire Cup Brush, Threaded Arbor Moun
Mfr # 66252838871
Zoro # G2475827
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Stainless Steel
- Arbor Hole Size 5/8"-11
- Mounting Type Arbor Hole
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 2 3/4 in
Product Information
- Brand Zoro Select
- MFR # 66252838871
- Zoro # G2475827
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 2 3/4 in |
Trim Length | 7/8" |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.014 in |
Bristle Trim Length | 7/8 in |
Bristle Length | 7/8 in |
Details
Abrasive Material | Stainless Steel |
Mounting Type | Arbor Hole |
Bristle Type | Standard Twist Knot Wire |
Fill Material | Stainless Steel |
For Use With | Right Angle Grinders, Vertical Shaft Portable Grinders |
Item | Cup Brush |
Max. RPM | 14,000 RPM |
Item - Cup Brushes | Cup Brush |
Compatible Tool Type | Right-Angle Grinder |
Operating Speed - Maximum | 14,000 RPM |
Series | Gemini |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Stainless Steel, Brush Dia. 2 3/4 in, Wire Dia. 0.014 in, Bristle Length 7/8 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 14,000 RPM, Shank Length Not Applicable, Series Gemini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Spiral Band, 2 x 1in, 120G (08834196595)
- COBRA CARBIDE Carbide Burr, Double Cut Shape F Regular Length, SF-1, 1/4 (10847)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 6 In, 180 Grit (66261136592)
- DEDECO SUNBURST 3'' TA DISCS WHITE 120 GRIT (A/O) 10/BX (1874)
- ZORO SELECT Cup Brush, Crimped, 2-3/4" dia., Arbor Hole (66252839080)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Carbon Steel (66254442985)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Moun (66252838835)
- ZORO SELECT Cup Brush, Wire 0.014" dia., Carbon Steel (66254442984)
- ZORO SELECT Crimped Wire Cup Brush, 1-3/8" L Trim (66252839105)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254443300)
- WEILER Miniature Cup Brush, Crimped Wire, 5/8"dia (91231)
- Zoro Select Wire Cup Brushes