Shop All Keyed Entry Door Knobs
Zoro Select
Knob Lockset, Mechanical, Mortise, Entrance
Mfr # 1TPZ3
Zoro # G3002982
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Lockset Grade Not Graded
- Lockset Handle Type Knob
- Mortise / Cylindrical Mortise
- Lockset Function Entrance/Office
Product Information
- Brand Zoro Select
- MFR # 1TPZ3
- Zoro # G3002982
- UPC # 190735032633
- Country of Origin China
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Bright Brass |
Lockset Grade | Not Graded |
Lockset Handle Type | Knob |
Mortise / Cylindrical | Mortise |
Lockset Function | Entrance/Office |
Required Door Thickness | 1-3/8 to 1-3/4 in |
Keyway Type | Schlage SC1 |
Key Type | Different |
Electrical/Mechanical | Mechanical |
Backset | 2-1/2 in |
Location Type | Residential |
Standards | A156.5, ANSI A156.2 |
Style | Escutcheon |
Item | Light Duty Mortise Lockset |
ADA Compliant | No |
Ligature Resistant | No |
Number of Keys | 2 |
Keying | Keyed Different |
Description
Mechanical, Knob, Mortise, Lockset Function Entrance/Office, Lockset Grade Not Graded, Escutcheon Style, Bright Brass Lockset Finish, Keyway Type Schlage SC1, Key Type Different, Standards A156.5, ANSI A156.2, ADA Compliant No, Backset 2-1/2 in, Ligature Resistant No, Item Light Duty Mortise Lockset, Location Type Residential, Number of Keys 2, Required Door Thickness 1-3/8 to 1-3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Hinge T Stl Fixpin Hd 6In Zinc (HTH-Z06-013L)
- MSI Cyrus Walnut Waves 7.13" X 48.03" X 5Mm Rigid Core Luxury Vinyl Plank, 10PK (ZOR-LVR-0141)
- BROAN-NUTONE Broan-Nutone LA542WH Front & Back Wireless Door Chime Kit with 2 Pushbuttons; White (LA542WH)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KA)
- ZORO SELECT Knob Lockset, Mechanical, Entrance, Grd. 2 (1TPH5)
- ZORO SELECT Knob w/Lock, Medium Duty, 19 Series (5TUN4)
- ZORO SELECT Knob Lockset, Mechanical, Entrance, Grd. 3 (2VMW7)
- SARGENT Lever Lockset, Mechanical, Classroom, Grd.2 (28-65G37 KL 26)
- MASTER LOCK Knob Lockset, Biscuit Style, Satin Nickel (BCC0615KA)
- TELL Heavy Duty Commercial Storeroom Knob Lockset, Stainless Steel Finish (CL100045)
- Zoro Select Door Locks and Deadbolts