Shop All Keyed Entry Door Knobs
Zoro Select
Knob Lockset, Mechanical, Entrance, Grd. 3
Mfr # 2VMW7
Zoro # G2216137
original price:
$27.59
38% off
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Lockset Grade 3
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance/Office
Product Information
- Brand Zoro Select
- MFR # 2VMW7
- Zoro # G2216137
- UPC # 190735038000
- Country of Origin China
- Category Keyed Entry Door Knobs
Details
Lockset Finish | Bright Brass |
Lockset Grade | 3 |
Lockset Handle Type | Knob |
Mortise / Cylindrical | Cylindrical |
Lockset Function | Entrance/Office |
Required Door Thickness | 1-3/8 in and 1-3/4 in |
Keyway Type | Schlage SC1 |
Key Type | Different |
Electrical/Mechanical | Mechanical |
Backset | 2-3/8 in or 2-3/4 in |
Location Type | Residential |
ADA Compliant | No |
Strike Dim. | 2-1/4 in x 1-1/8 in |
Lockset Fire Rating | Not Rated |
Standards | ANSI |
Strike Type | Round Corner Full Lip Strike |
Knob Material | Brass |
Number of Keys | 2 |
Ligature Resistant | No |
Style | Flat Ball |
Item | Knob Lockset |
Lockset Performance Strength | Light Duty |
Keying | Keyed Different |
Description
Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 3, Flat Ball Style, Bright Brass Lockset Finish, Keyway Type Schlage SC1, Key Type Different, Standards ANSI, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Item Knob Lockset, Knob Material Brass, Location Type Residential, Lockset Performance Strength Light Duty, Number of Keys 2, Required Door Thickness 1-3/8 in and 1-3/4 in, Strike Dim. 2-1/4 in x 1-1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Standard Foster Plinth Block with Beveled Edge, 3"W x 6"H x 1/2"P (PBP030X060X050FOS01)
- MCKINNEY 3 1/2 in W x Satin Brass Swing Clear Hinge (3 1/2 T2895 US4 1/4RC NL)
- STERLING SEAL & SUPPLY 025 Viton / FKM O-ring 75A Shore Brown, -500 Pack (ORBRNVT75A025X500)
- PRIME-LINE WINDOW TILT LATCH 2"" WHT (172412)
- ZORO SELECT Knob Lockset, Mechanical, Mortise, Entrance (1TPZ3)
- ZORO SELECT Knob w/Lock, Medium Duty, 19 Series (5TUN4)
- ZORO SELECT Knob Lockset, Mechanical, Entrance, Grd. 2 (1TPH5)
- DESIGN HARDWARE Grade 2, Single Cylinder Schlage C keyway, 26D Satin Chrome (DH-D2-S-26D)
- KWIKSET Clear Pack Juno Entry Lock SmartKey w/RC (97402-544)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Stainless Steel (ED03)
- Zoro Select Keyed Entry Door Knobs