Shop All Knife Thread Inserts
Zoro Select
Knife Thread Insert, M8-1.25 Int Thrd Sz, 15.875 mm L, 12.7 mm Dia., 18-8 Stainless Steel, Plain
Mfr # 400-M8-CR
Zoro # G409228231
product price: $13.69
/pk 5, $2.74/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Insert Diameter 12.7 mm
- Material Stainless Steel
- Overall Length 15.875 mm
- Finish Plain
- Thread Direction Right Hand
Product Information
- Brand Zoro Select
- MFR # 400-M8-CR
- Zoro # G409228231
- UPC # 847554011102
- Country of Origin Taiwan, Province of China
- Category Knife Thread Inserts
Dimensions
Internal Thread Size | M8-1.25 |
Insert Diameter | 12.7 mm |
Overall Length | 15.875 mm |
Drill Bit Size | 33/64 in |
Maximum Hole Diameter | 13.106 mm |
Minimum Installation Depth | 16 21/32 mm |
Details
Item | Knife Thread Insert |
Material | Stainless Steel |
Finish | Plain |
Thread Direction | Right Hand |
Compatible Material | Wood |
Minimum Material Thickness | 19 21/32 mm |
Drive Type | Slotted |
Thread Type | Coarse |
Installation Method | Drive Tool, Screwdriver |
System of Measurement | Metric |
Compatible with Manufacturer Model Number | DT-M8 |
Thread Pitch | 1.25 mm |
Compatible with Manufacturer Part Number | DT-M8 |
Compatible Manufacturer Part Number | DT-M8 |
Compatible with Manufacturer Model Number [NEW] | DT-M8 |
Compatible Manufacturer Model Number | DT-M8 |
For Use with Mfr. Model Number | DT-M8 |
For Use With Mfr. Model Number | DT-M8 |
Description
Knife Thread Insert, System of Measurement Metric, Insert Diameter 12.7 mm, Overall Length 15.875 mm, Internal Thread Size M8-1.25, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drive Type Slotted, Drill Bit Size 33/64 in, Compatible Material Wood, Minimum Material Thickness 19 21/32 mm, Maximum Hole Diameter 13.106 mm, Compatible with Manufacturer Model Number DT-M8, Installation Method Drive Tool, Screwdriver
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive (48421)
- DEWALT Screw-Bolt+ Concrete Screw, 5" L, Steel Zinc Plated, 50 PK (PFM1411300)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Stainless Steel 50 PK (54555)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (2WS10112)
- ZORO SELECT Knife Thread Insert, M4-0.70 Int Thrd Sz, 9.525 mm L, 6.35 mm Dia., 18-8 Stainless Steel, Plain (400-M4-CR)
- ZORO SELECT Knife Thread Insert, 3/8"-16 Int Thrd Sz, 5/8 in L, 1/2 in Dia., 18-8 Stainless Steel, Plain, 5 PK (400-6-CR)
- ZORO SELECT Knife Thread Insert, #8-32 Int Thrd Sz, 3/8 in L, 21/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (4ZU57)
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 5/8 in L, 19/32 in Dia., Brass, Plain, 100 PK (4KXP9)
- ZORO SELECT Knife Thread Insert, #8-32 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 50 PK (4ZU56)
- ZORO SELECT Knife Thread Insert, #4-40 Int Thrd Sz, 3/8 in L, 1/4 in Dia., 18-8 Stainless Steel, Plain, 10 PK (400-004-CR)
- E-Z LOK Knife Thread Insert, 1/4/2020 Int Thrd Sz, Stainless Steel (400-4-CR)
- Zoro Select Knife Thread Inserts