Shop All Knife Thread Inserts
Zoro Select
Knife Thread Insert, M4-0.70 Int Thrd Sz, 9.525 mm L, 6.35 mm Dia., 18-8 Stainless Steel, Plain
Mfr # 400-M4-CR
Zoro # G109228272
original price:
$15.05
15% off
new price: $12.79
/pk 10, $1.28/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Insert Diameter 6.35 mm
- Material Stainless Steel
- Overall Length 9.525 mm
- Finish Plain
- Thread Direction Right Hand
Product Information
- Brand Zoro Select
- MFR # 400-M4-CR
- Zoro # G109228272
- UPC # 847554011102
- Country of Origin Taiwan, Province of China
- Category Knife Thread Inserts
Dimensions
Internal Thread Size | M4-0.70 |
Insert Diameter | 6.35 mm |
Overall Length | 9.525 mm |
Drill Bit Size | 17/64 in |
Maximum Hole Diameter | 6.756 mm |
Minimum Installation Depth | 10 5/16 mm |
Details
Item | Knife Thread Insert |
Material | Stainless Steel |
Finish | Plain |
Thread Direction | Right Hand |
Compatible Material | Wood |
Minimum Material Thickness | 10 9/64 mm |
Drive Type | Slotted |
Thread Type | Coarse |
Installation Method | Drive Tool, Screwdriver |
Thread Pitch | 0.7 mm |
System of Measurement | Metric |
Compatible with Manufacturer Model Number | 500-1 |
Compatible with Manufacturer Part Number | 500-1 |
Compatible Manufacturer Part Number | 500-1 |
Compatible with Manufacturer Model Number [NEW] | 500-1 |
Compatible Manufacturer Model Number | 500-1 |
For Use with Mfr. Model Number | 500-1 |
For Use With Mfr. Model Number | 500-1 |
Description
Knife Thread Insert, System of Measurement Metric, Insert Diameter 6.35 mm, Overall Length 9.525 mm, Internal Thread Size M4-0.70, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drive Type Slotted, Drill Bit Size 17/64 in, Compatible Material Wood, Minimum Material Thickness 10 9/64 mm, Maximum Hole Diameter 6.756 mm, Compatible with Manufacturer Model Number 500-1, Installation Method Drive Tool, Screwdriver
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #4 x 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.011.0100)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.050.2400)
- TAMPER-PRUF SCREWS 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91920)
- CROSBY Oval Eye Nut, 3/4"-10 Thread Size, 7/8 in Thread Lg, Steel, Hot Dipped Galvanized (1090553)
- ZORO SELECT Knife Thread Insert, #10-24 Int Thrd Sz, 1/2 in L, 29/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (4ZU60)
- ZORO SELECT Knife Thread Insert, #4-40 Int Thrd Sz, 3/8 in L, 1/4 in Dia., 18-8 Stainless Steel, Plain, 10 PK (400-004-CR)
- ZORO SELECT Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 29/64 in Dia., 18-8 Stainless Steel, Plain (4ZU63)
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 5/8 in L, 19/32 in Dia., Brass, Plain, 100 PK (4KXP9)
- ZORO SELECT Knife Thread Insert, M8-1.25 Int Thrd Sz, 15.875 mm L, 12.7 mm Dia., 18-8 Stainless Steel, Plain (400-M8-CR)
- ZORO SELECT Knife Thread Insert, #8-32 Int Thrd Sz, 3/8 in L, 21/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (4ZU57)
- MIDWEST FASTENER Knife Thread Insert, #8-32 Int Thrd Sz, 5/16 in L, Brass, 20 PK (66363)
- Zoro Select Knife Thread Inserts