Shop All Knife Thread Inserts
Zoro Select
Knife Thread Insert, 5/16"-18 Int Thrd Sz, 5/8 in L, 19/32 in Dia., Brass, Plain, 100 PK
Mfr # 4KXP9
Zoro # G8531564
original price:
$54.85
4% off
new price: $52.15
/pk 100, $0.52/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Insert Diameter 19/32 in
- Material Brass
- Overall Length 5/8 in
- Finish Plain
- Material Grade/Class C3604
Product Information
- Brand Zoro Select
- MFR # 4KXP9
- Zoro # G8531564
- Country of Origin Taiwan, Province of China
- Category Knife Thread Inserts
Dimensions
Internal Thread Size | 5/16"-18 |
Insert Diameter | 19/32 in |
Overall Length | 5/8 in |
Drill Bit Size | 33/64 in |
Drive Size | 1/4 in |
Maximum Hole Diameter | 0.516 in |
Description
Knife Thread Insert, System of Measurement Inch, Insert Diameter 19/32 in, Overall Length 5/8 in, Internal Thread Size 5/16 In.-18, Thread Direction Right Hand, Thread Type Coarse, Material Brass, Material Grade/Class C3604, Finish Plain, Drive Type Slotted, Drill Bit Size 33/64 in, Compatible Material Wood, Minimum Material Thickness 1 1/4 in, Maximum Hole Diameter 0.516 in, Manufacturer Location Globally Sourced, Compatible with Grainger Part Number 4ZE55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel 50 PK (2412234)
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.013.0125)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0018)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.5 in L, Steel Body, 165 PK (410608-0)
- ZORO SELECT Knife Thread Insert, #10-24 Int Thrd Sz, 1/2 in L, 29/64 in Dia., Brass, Plain, 25 PK (4ZU58)
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 1 in L, 1/2 in Dia., Brass, Plain, 10 PK (400-510)
- ZORO SELECT Knife Thread Insert, #8-32 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 250 PK (4KXP5)
- ZORO SELECT Knife Thread Insert, #8-32 Int Thrd Sz, 3/8 in L, 21/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (4ZU57)
- ZORO SELECT Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 29/64 in Dia., Brass, Plain, 250 PK (4KXP8)
- ZORO SELECT Knife Thread Insert, M4-0.70 Int Thrd Sz, 3/8 in L, 8.3312 mm Dia., Brass, Plain, 10 PK (4ZU69)
- ZORO SELECT Knife Thread Insert, 3/8"-16 Int Thrd Sz, 1 in L, 1/2 in Dia., Brass, Plain, 10 PK (400-610)
- Zoro Select Knife Thread Inserts