Shop All Knife Thread Inserts
Zoro Select
Knife Thread Insert, 3/8"-24 Int Thrd Sz, 5/8 in L, 1/2 in Dia., 18-8 Stainless Steel, Plain, 5 PK
Mfr # 400-624-CR
Zoro # G009228204
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Insert Diameter 1/2 in
- Material Stainless Steel
- Overall Length 5/8 in
- Finish Plain
- Thread Direction Right Hand
Product Information
- Brand Zoro Select
- MFR # 400-624-CR
- Zoro # G009228204
- UPC # 847554011102
- Country of Origin Taiwan, Province of China
- Category Knife Thread Inserts
Dimensions
Internal Thread Size | 3/8"-24 |
Insert Diameter | 1/2 in |
Overall Length | 5/8 in |
Drill Bit Size | 33/64 in |
Minimum Installation Depth | 21/32 in |
Maximum Hole Diameter | 0.516 in |
Details
Item | Knife Thread Insert |
Material | Stainless Steel |
Finish | Plain |
Thread Direction | Right Hand |
Compatible Material | Wood |
Minimum Material Thickness | 25/32 in |
Drive Type | Slotted |
Thread Type | Fine |
Compatible with Manufacturer Model Number | DT-624 |
Installation Method | Drive Tool, Screwdriver |
System of Measurement | Inch |
Compatible Manufacturer Part Number | DT-624 |
Compatible with Manufacturer Part Number | DT-624 |
Compatible with Manufacturer Model Number [NEW] | DT-624 |
Compatible Manufacturer Model Number | DT-624 |
For Use with Mfr. Model Number | DT-624 |
For Use With Mfr. Model Number | DT-624 |
Description
Knife Thread Insert, System of Measurement Inch, Insert Diameter 1/2 in, Overall Length 5/8 in, Internal Thread Size 3/8 In.-24, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drive Type Slotted, Drill Bit Size 33/64 in, Compatible Material Wood, Minimum Material Thickness 25/32 in, Maximum Hole Diameter 0.516 in, Compatible with Manufacturer Model Number DT-624, Installation Method Drive Tool, Screwdriver
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, SS A2, 10 x 50mm, PK5 (M51560.100.0050)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.087.7200)
- ZORO SELECT 1-1/4"-7 Carbon Steel Plain Finish Square Nut - Heavy (U11122.125.0001)
- ZORO SELECT 3/8"-24 Hex Head Cap Screw, 300 Series Stainless Steel, 3/4 in L, 200 PK (MS35308-358)
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 5/8 in L, 1/2 in Dia., 18-8 Stainless Steel, Plain, 5 PK (400-5-CR)
- ZORO SELECT Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 29/64 in Dia., 18-8 Stainless Steel, Plain (4ZU63)
- ZORO SELECT Knife Thread Insert, #10-24 Int Thrd Sz, 1/2 in L, 29/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (4ZU60)
- ZORO SELECT Knife Thread Insert, #8-32 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 250 PK (4KXP5)
- ZORO SELECT Knife Thread Insert, M4-0.70 Int Thrd Sz, 3/8 in L, 8.3312 mm Dia., Brass, Plain, 10 PK (4ZU69)
- ZORO SELECT Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 29/64 in Dia., Brass, Plain, 250 PK (4KXP8)
- ZORO SELECT Knife Thread Insert, M10-1.50 Int Thrd Sz, 15.875 mm L, 12.7 mm Dia., Brass, Plain, 10 PK (400-M10)
- Zoro Select Knife Thread Inserts