Shop All Knife Thread Inserts
Zoro Select
Knife Thread Insert, #10-32 Int Thrd Sz, 1/2 in L, 29/64 in Dia., Brass, Plain, 250 PK
Mfr # 4KXP7
Zoro # G7866686
product price: $96.15
/pk 250, $0.38/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Insert Diameter 29/64 in
- Material Brass
- Overall Length 1/2 in
- Finish Plain
- Material Grade/Class C3604
Product Information
- Brand Zoro Select
- MFR # 4KXP7
- Zoro # G7866686
- Country of Origin Taiwan, Province of China
- Category Knife Thread Inserts
Dimensions
Internal Thread Size | #10-32 |
Insert Diameter | 29/64 in |
Overall Length | 1/2 in |
Drill Bit Size | 3/8 in |
Drive Size | 25/64 in |
Maximum Hole Diameter | 0.391 in |
Description
Knife Thread Insert, System of Measurement Inch, Insert Diameter 29/64 in, Overall Length 1/2 in, Internal Thread Size #10-32, Thread Direction Right Hand, Thread Type Fine, Material Brass, Material Grade/Class C3604, Finish Plain, Drive Type Slotted, Drill Bit Size 25/64 in, Compatible Material Wood, Minimum Material Thickness 1 in, Maximum Hole Diameter 0.391 in, Manufacturer Location Globally Sourced, Compatible with Grainger Part Number 4ZE53, Compatible with Manufacturer Model Number 500-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive #10-24 X 1in Black Ox Coat Steel 25PK (9178087)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type A Zinc (GP-0187-1250-A)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 10 PK (M51050.120.0080)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 19/32 in Ht, 25 PK (U12348.050.0001)
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 5/8 in L, 19/32 in Dia., Brass, Plain, 25 PK (4ZU64)
- ZORO SELECT Knife Thread Insert, #8-32 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 250 PK (4KXP5)
- ZORO SELECT Knife Thread Insert, #8-32 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 50 PK (4ZU56)
- ZORO SELECT Knife Thread Insert, 5/16"-18 Int Thrd Sz, 5/8 in L, 1/2 in Dia., 18-8 Stainless Steel, Plain, 5 PK (400-5-CR)
- ZORO SELECT Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 29/64 in Dia., Brass, Plain, 25 PK (4ZU61)
- ZORO SELECT Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 29/64 in Dia., 18-8 Stainless Steel, Plain (4ZU63)
- MIDWEST FASTENER Knife Thread Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Brass, 15 PK (66365)
- Zoro Select Knife Thread Inserts