Shop All Plate Casters
Zoro Select
Kngpnlss Rgd Cstr, Ductl Iron, 6in, 1400 lb
Mfr # P21R-D060R-14
Zoro # G0636456
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Ductile Iron
Product Information
- Brand Zoro Select
- MFR # P21R-D060R-14
- Zoro # G0636456
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Plate Size | 4" x 4-1/2" |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 7 1/2 in |
Description
Rigid, Standard Plate Caster, Load Rating 1250 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Ductile Iron, Wheel Core Material Ductile Iron, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lower Hook Assembly, Load Capacity 1/2t (493W02)
- DAYTON Cable, 3/64 in., 50 ft., 7 x 7, SS (33RF75)
- DURABLE CORP 6" X 10" X 24" Loading Dock Bumper (B610-24)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A6636A)
- ZORO SELECT Rgd Plat Caster, Polyolefin, 8 in., 900 lb. (1ULL7)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 400 lb., Gray (435X89)
- ZORO SELECT Rigid Plate Shock-Absorbing Castr, 550 lb (GDS-150A-RF)
- ZORO SELECT Plate Caster, 1000 lb. Ld Rating, Ball (P25S-N040K-14-002)
- ZORO SELECT Rigid Plt Cstr, Polyurethane, 3 in, 450 lb. (33H703)
- ZORO SELECT Plate Caster, Swivel, 1750 lb., Medium-Duty (426A74)
- ZORO SELECT Standard Plate Caster, Swivel, 350 lb. (P12S-HR040D-P2)
- Zoro Select Plate Casters