Shop All Barware and Beverage Service
Zoro Select
Klein Bottle Opener
Mfr # 98002BT
Zoro # G4313303
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Black
- Product Type Bottle Opener
- Blade Material Stainless Steel
- Functions Cap Lifter
- Electric Manual
Product Information
- Brand Zoro Select
- MFR # 98002BT
- Zoro # G4313303
- UPC # 092644980022
- Country of Origin United States
- Category Barware and Beverage Service
Details
Item | Bottle Opener |
Color | Yellow/Black |
Product Type | Bottle Opener |
Blade Material | Stainless Steel |
Functions | Cap Lifter |
Electric | Manual |
NSF Certified | No |
Description
Bottle Opener, Color Black; Yellow, Functions Cap Lifter, Electric Manual, Blade Material Stainless Steel, Product Type Bottle Opener, NSF Certified No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Ignition Module (4602647)
- WINCO 7 in Black Bottle Opener (CO-301PK)
- BELLECO Quartz Element 104V 200W (204011)
- ALLPOINTS Glass Tape (851108)
- TRUE FABRICATIONS True Fabrication 2099 bulk 16 oz Pint Beer Glass (2099 bulk)
- COLEMAN 2 Can Openers (2000016417)
- AMERICAN METALCRAFT 4 1/2 in Bottle Opener (SBO154)
- ALLPOINTS Organizer 4-Hole, Third- Size Portion Pal (2802327)
- CRESTWARE Hanging Glass Rack, Chrome, 10" (GCHR10)
- TABLECRAFT Bucket, Champagne/Wine, Double Wall (RWB119)
- ALLPOINTS Ice Scoop - Large (1371374)
- Zoro Select Barware and Beverage Service