Shop All Bolt Hole Casters
Zoro Select
Kingpn Swivl Caster, Nylon, 8 in., 1100 lb.
Mfr # BS5 200 NY15
Zoro # G8795071
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Load Rating 1100 lb
- Wheel Dia. 8 in
- Wheel Width 2 in
Product Information
- Brand Zoro Select
- MFR # BS5 200 NY15
- Zoro # G8795071
- Country of Origin United Kingdom
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Mounting Height | 9 5/8 in |
Mounting Bolt Dia. | 3/4 in |
Overall Height | 9 3/4 in |
Bolt Hole Dia. | 3/4 in |
Description
Long-Swivel-Life Bolt-Hole Caster, 3/4 in Bolt Hole Dia., 3/4 in Mounting Bolt Dia., Steel Caster Frame Material, Zinc Plated Frame Finish, 1000 to 2999 lb Load Rating Range, 1100 lb Load Rating, 1 Number of Wheels, Roller, 9 5/8 in Mounting Height, 8 in Wheel Dia., 2 in Wheel Width, Nylon Wheel/Tread Material, 80-85 Shore D Wheel/Tread Hardness, Hard, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 9 ft 1 in Fixed Ladder, Steel, 6 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F6W C1)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 90 lb (PRE20108ZN-TPU)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 24in. W (24X20X10A)
- EGA Self-Closing Gate, Wide, 24-40", Yellow (SCG-W-Y)
- ZORO SELECT Bolt Hole Caster, 330 lb. Load, Swivel (LER-PO 75R)
- ZORO SELECT Dual Wheel Caster, Swivel, Term Rubber, 2 in, 176 lb (LMDA-TPA 50G-FI)
- ZORO SELECT Low-Profile Easy-Turn Bolt-Hole Caster (LMDA-VPA 50G-FI)
- ZORO SELECT Dul Whl Cstr, Swl, Trm Rbbr, 3 in, 220 lb, Gy (LMDA-TPA 75G)
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 2 in, 110 lb, Znc (LRA-TPA 50G-FI)
- ZORO SELECT Kingpin Swivel Caster, Rubber, 3-1/8 in., 300 lb. (LER-POEV 80R-FI-SB)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Bolt Hole Caster Set with 2 Brake (SCC-BH20S515-SSR-2-TLB-2)
- Zoro Select Casters