Shop All Plate Casters
Zoro Select
Kingpinless Swivel Plate Caster, 375lb, Single Ball
Mfr # P25S-PRP050R-14
Zoro # G3355046
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6-1/2"
- Swivel Lock Type No Lock Included
- Wheel/Tread Hardness 90 Shore A
- Wheel Core Material Plastic
- Number of Mounting Holes 4
Product Information
- Brand Zoro Select
- MFR # P25S-PRP050R-14
- Zoro # G3355046
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2" |
Mounting Height | 6 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Details
Swivel Lock Type | No Lock Included |
Wheel/Tread Hardness | 90 Shore A |
Wheel Core Material | Plastic |
Number of Mounting Holes | 4 |
Wheel Bearing Type | Roller |
Load Rating Range | 300 to 999 lb |
Swivel Raceway Type | Single Ball |
Swivel Construction | Kingpinless |
Wheel/Tread Hardness Rating | Firm |
Mounting Plate Bolt Hole Pattern | B |
Tread Shape | Standard |
Includes Thread Guards | No |
Wheel/Tread Material | Thermoplastic Rubber |
Wheel/Tread Color | Gray |
Description
Swivel, Kingpinless Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 2 in, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Plastic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTEK Hoist Ring Screw, Replacement, For Use With, 46010 And 46646 Safety Hoist (46050)
- VESTIL Quick Lft DC 57"H 175lb Cap Steel (PEL-88S-D3)
- DAYTON Chain Guide, PK2 (EC-30)
- WERNER 8 ft Trestle Extension Ladder, 300 lb Load Capacity (E7408)
- ZORO SELECT Swivel NSF-Listed Plate Cstr, 200 lb, Stainless Steel (P12SX-RP030D-12-SS)
- ZORO SELECT Plate Caster, 250 lb. Ld Rating, Swivel (P12S-RCP040K-12)
- ZORO SELECT Rigd Plate Cstr, Polyurthan, 4 in, 600 lb, B (1NUW9)
- ZORO SELECT Pneumatic Caster, Light-Duty, 10-1/4" Dia. (53CM45)
- ZORO SELECT Plte Caster, Rgd, Nylon, 4", 2000 lb., Blk (R-ZFWH-4NYB)
- ZORO SELECT Plate Caster Kit, Steel, 6 in., 900 lb., PK4 (4LLN3)
- ALBION 6" X 2" Non-Marking Rubber Mold On Swivel Caster, Total Lock Brake, Loads Up To 550 lb (16MD06201ST)
- Zoro Select Plate Casters