Shop All Bolt Hole Casters
Zoro Select
Kingpin Swivel Caster, Therm Rubber, 4 in, 240 lb, Gry
Mfr # LKRXA-TPA 101KFD
Zoro # G8488952
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem Dia. 1/2" Bolt Hole
- Wheel/Tread Material Thermoplastic Rubber
- Wheel Core Material Plastic
- Swivel Raceway Type Double Ball
- Load Rating Range 0 to 299 lb
Product Information
- Brand Zoro Select
- MFR # LKRXA-TPA 101KFD
- Zoro # G8488952
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Stem Dia. | 1/2" Bolt Hole |
Mounting Height | 5 3/16 in |
Details
Wheel/Tread Material | Thermoplastic Rubber |
Wheel Core Material | Plastic |
Swivel Raceway Type | Double Ball |
Load Rating Range | 0 to 299 lb |
Wheel/Tread Hardness Rating | Soft |
Wheel/Tread Hardness | 85 Shore A |
Wheel Bearing Type | Precision Ball |
Wheel/Tread Color | Gray |
Description
Corrosion-Resistant Bolt-Hole Caster, 1/2 in Bolt Hole Dia., 1/2 in Mounting Bolt Dia., Stainless Steel Caster Frame Material, Stainless Steel Frame Finish, 0 to 299 lb Load Rating Range, 240 lb Load Rating, 1 Number of Wheels, Precision Ball, 5 3/16 in Mounting Height, 3 7/8 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, 85 Shore A Wheel/Tread Hardness, Soft, Yes Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Front Steerman Skates, Swivel, 16,500 lb. Cap (5ERK3)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-10)
- ZORO SELECT Rigid Plate Caster, Plate Type B, Gray (33J081)
- BULK-STRAP Bulk Webbing, 51 ft x 3/4 In, 375 lb (P34051OR)
- ZORO SELECT Low-Profile Easy-Turn Bolt-Hole Caster (LMDA-POA 50G)
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 2 in, 110 lb, Znc (LRA-TPA 50G-FI)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 5 in., 265 lb. (LKRXA-TPA 126G)
- ZORO SELECT Leveling Bolt Hole Caster, 550 lb. Load, Black Wheel (HRIG-POA 50G)
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 4 in, 220 lb, Gry (LWK-TPA 101KF)
- ZORO SELECT Leveling Bolt Hole Caster, 1-3/4" Wheel dia. (HRIG-POA 45G)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Bolt Hole Caster (SCC-BH20S314-PPUB-RED)
- Zoro Select Casters