Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 3/8"x3/16", SS
Mfr # ZSHK-1437-36000-303SU
Zoro # G405970646
original price:
$316.63
31% off
new price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 7/16 in
- Material 303 Stainless Steel
- Standards ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973
- Diameter Tolerance +0.0000/-0.0030 in
- Keyway Depth 3/16 in
Product Information
- Brand Zoro Select
- MFR # ZSHK-1437-36000-303SU
- Zoro # G405970646
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 7/16 in |
Length | 36 in |
Diameter Tolerance | +0.0000/-0.0030 in |
Keyway Depth | 3/16 in |
Keyway Width | 3/8 in |
Keyway Length | 36 in |
Overall Length | 36 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 303 Stainless Steel |
Standards | ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973 |
Item | Fully Keyed Rotary Drive Shaft |
Straightness Tolerance | 0.012 in/ft |
End Type | Keyed |
System of Measurement | Inch |
Number of Grooves | 0 |
Finish | Passivated |
Description
Fully Keyed Rotary Drive Shaft, Material 303 Stainless Steel, Diameter 1 7/16 in, Overall Length 36 in, System of Measurement Inch, Diameter Tolerance +0.0000/-0.0030 in, End Type Keyed, Finish Passivated, Keyway Depth 3/16 in, Keyway Length 36 in, Keyway Width 3/8 in, Length Tolerance +/-0.0620 in, Standards ANSI B17.1-1967, ASTM A-276/479 cond. A, QQ-S-763 cond. A, R1973, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 72-88 MFD, Round (2MEL4)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P167182, Pressure Line, 3 micron (ZX-P167182)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (6204ZZ)
- AEROQUIP Hose, Crimp Fitting, 5/8 in, -12, 3.38L (1AA12FJA10)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1250-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 12 in L, 12L14 Steel (GA5000-120)
- Zoro Select Motor Supplies