Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 316 SS, 7/8"Dia., 9"L
Mfr # ZSHK-875-09000-316SU
Zoro # G811814497
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7/8 in
- Material 316 Stainless Steel
- Overall Length 9 in
- End Type Keyed
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # ZSHK-875-09000-316SU
- Zoro # G811814497
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 7/8 in |
Overall Length | 9 in |
Keyway Length | 9 in |
Keyway Width | 3/16 in |
Keyway Depth | 3/32 in |
Length Tolerance | +/-0.0620 in |
Diameter Tolerance | +/-0.0025 in |
Details
Material | 316 Stainless Steel |
End Type | Keyed |
System of Measurement | Inch |
Item | Keyed Shaft |
Straightness Tolerance | 0.012 in/ft |
Finish | Passivated |
Number of Grooves | 0 |
Description
Keyed Shaft,316 SS,7/8"Dia.,9"L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 66'' (5L660)
- SKF SKF 6007 2RS1 C3, Single Row Ball Bearings (6007 2RS1 C3)
- TRIM Cutting Oil, 1 gal, Can (MS585XT/1)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 48 (6XH61)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/8"x3/16", SS (ZSHK-1437-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1187-36000-303SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 3 in L, 17-4PH SS (GP2500-30)
- Zoro Select Keyed Shafts