Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 25 mm dia, 1,500 mm L
Mfr # ZSHK-M25-M1500-104SU
Zoro # G011814594
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 25 mm
- Material 1045 Carbon Steel
- End Type Keyed
- Overall Length 1,500 mm
- System of Measurement Metric
Product Information
- Brand Zoro Select
- MFR # ZSHK-M25-M1500-104SU
- Zoro # G011814594
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 25 mm |
Overall Length | 1,500 mm |
Keyway Depth | 4 mm |
Length Tolerance | +/-1.6 mm |
Keyway Length | 1,500 mm |
Keyway Width | 8 mm |
Diameter Tolerance | +/-0.076 mm |
Details
Material | 1045 Carbon Steel |
End Type | Keyed |
System of Measurement | Metric |
Item | Keyed Shaft |
Straightness Tolerance | 1.1 mm/m |
Finish | Polished |
Number of Grooves | 0 |
Description
Carbon 1045 Carbon Steel, 25 mm Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S2M-128 Timing Belt, 60-S2M-128 (60-S2M-128)
- LINKBELT 1 3/16 Unmounted Ball Bearing (WB219EL)
- TB WOODS Jaw Coupling Hub, L225, Cast Iron, 42mm (L22542MM)
- ZORO SELECT AX31 Cogged V-Belt, 1 Ribs (46U024)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", Carbon Steel (ZSHK-750-24000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-12000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- KEYSHAFT Keyed Shaft, Dia. 1-1/2 In, 24 In L, CS (1 1/2 GKS-1045-24)
- Zoro Select Keyed Shafts