Shop All Keyed Shafts
Zoro Select
Keyed Shaft, 1/4"x1/8", Carbon Steel
Mfr # ZSHK-1187-36000-104SU
Zoro # G605970613
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 3/16 in
- Material 1045 Carbon Steel
- Standards ANSI B17.1-1967, ASTM A-108, R1973
- Straightness Tolerance 0.012 in/ft
- Diameter Tolerance +/-0.0025 in
Product Information
- Brand Zoro Select
- MFR # ZSHK-1187-36000-104SU
- Zoro # G605970613
- Country of Origin United States
- Category Keyed Shafts
Dimensions
Diameter | 1 3/16 in |
Length | 36 in |
Diameter Tolerance | +/-0.0025 in |
Keyway Depth | 1/8 in |
Keyway Width | 1/4 in |
Overall Length | 36 in |
Keyway Length | 36 in |
Length Tolerance | +/-0.0620 in |
Details
Material | 1045 Carbon Steel |
Item | Fully Keyed Rotary Drive Shaft |
Standards | ANSI B17.1-1967, ASTM A-108, R1973 |
Straightness Tolerance | 0.012 in/ft |
End Type | Keyed |
System of Measurement | Inch |
Number of Grooves | 0 |
Finish | Polished |
Description
Fully Keyed Rotary Drive Shaft, Material 1045 Carbon Steel, Diameter 1 3/16 in, Overall Length 36 in, System of Measurement Inch, Diameter Tolerance +/-0.0025 in, End Type Keyed, Finish Polished, Keyway Depth 1/8 in, Keyway Length 36 in, Keyway Width 1/4 in, Length Tolerance +/-0.0620 in, Standards ANSI B17.1-1967, ASTM A-108, R1973, Step Down Diameter Not Applicable, Step Down Diameter Tolerance Not Applicable, Straightness Tolerance 0.012 in/ft, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.187 x 61in OC (1922V604)
- DAYTON 8/B195 Banded V-Belt, 198" Outside Length, 21/32" Top Width, 7 Ribs (54TY40)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (CAT66P-120-A)
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (4Z013)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1000-24000-104SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-750-60000-303SU)
- ZORO SELECT Keyed Shaft, 1 in Dia., 36 in L, 304 SS (ZSHK-1000-36000-303SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- ZORO SELECT Keyed Shaft, 3/16"x3/32", SS (ZSHK-625-36000-303SU)
- ONDRIVES.US Keyless Rotary Shaft, 5/8" D, 48" L (GS6250-480)
- Zoro Select Motor Supplies