Shop All Key Rings
Zoro Select
Key Tag Numbered 1 to 40, White, 40 PK
Mfr # 33J890
Zoro # G4694742
product price: $5.99
/pk 40, $0.15/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Square-slotted
- Color White
- Finish Nickel Plated
- Width (In.) 1 1/2 in
- Height (In.) 1 5/8 in
Product Information
- Brand Zoro Select
- MFR # 33J890
- Zoro # G4694742
- UPC # 190735465554
- Country of Origin China
- Category Key Rings
Dimensions
Width (In.) | 1 1/2 in |
Height (In.) | 1 5/8 in |
Height | 1-5/8" |
Details
Item | Key Tag Numbered 1 to 40 |
Type | Square-slotted |
Color | White |
Finish | Nickel Plated |
Snap Hook | Nickel Plated |
Description
Key Tag Numbered 1 to 40, Square-Slotted, Height (In.) 1-5/8, Width (In.) 1-1/2, White, Nickel Plated Snap Hook, Package Quantity 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coat and Garment Rack, 4 Hook, Nickel (3DYA5)
- DTC 100 Degree Self-closing Doweled Inset Pivot Pro Hinge (C85C6A5N)
- PREMIER LOCK Decorative Entry Door Lever Lock Set, Polished Brass (LEV05X)
- SIMPSON STRONG-TIE Concealed 6x6 Post Base (3736A)
- ZORO SELECT Plastic Key Clip, 2-5/8 In, Red (25PA13)
- ZORO SELECT Split Key Ring, 1 1/2 in Ring Size, 25 PK (1F100)
- ZORO SELECT Quick Release Key Holder w/Split Ring (25PA26)
- ZORO SELECT Key Tag Numbered 101 to 200, Red, 100 PK (33J884)
- ZORO SELECT Badge Holder, Blue, 10 PK (25DU61)
- ZORO SELECT Key Tag Numbered 61 to 120, White, 60 PK (33J877)
- LUCKY LINE PROD Flex-O-Loc Storage Ring (U71101)
- Zoro Select Key Rings