Shop All Key Rings
Zoro Select
Key Tag Numbered 1 to 100, White, 100 PK
Mfr # 33J887
Zoro # G4671843
product price: $15.49
/pk 100, $0.15/ea
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Square-slotted
- Color White
- Finish Nickel Plated
- Height 1-5/8"
- Snap Hook Nickel Plated
Product Information
- Brand Zoro Select
- MFR # 33J887
- Zoro # G4671843
- UPC # 190735465523
- Country of Origin China
- Category Key Rings
Dimensions
Height | 1-5/8" |
Width (In.) | 1 1/2 in |
Height (In.) | 1 5/8 in |
Details
Item | Key Tag Numbered 1 to 100 |
Type | Square-slotted |
Color | White |
Finish | Nickel Plated |
Snap Hook | Nickel Plated |
Description
Key Tag Numbered 1 to 100, Square-Slotted, Height (In.) 1-5/8, Width (In.) 1-1/2, White, Nickel Plated Snap Hook, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike Body Only, Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel (8300-630)
- MSI Stonella Hexagon SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0274-SAM)
- BEST Key Blank, Standard, F Keyway, 1/2in. (1A1F1KS473KS800)
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Galvan Neal (Set of 2) (DH-TAN5005-GV)
- ZORO SELECT Key Tag Numbered 101 to 200, White, 100 PK (33J880)
- ZORO SELECT Key Identifier, Assorted, 20 PK (25PA20)
- ZORO SELECT Arm Band Building Identification Tag (3YVA7)
- ZORO SELECT Key Reel, Large Yoke Ring Type, 1 3/16 in Ring Size, Chrome (25DU47)
- ZORO SELECT Key Cap, Assorted, 20 PK (25PA21)
- ZORO SELECT Badge Holder, White, 10 PK (25DU68)
- LUCKY LINE 42 key capacity File-A-Key™ Binder (Letter) No. 60020 (60020)
- Zoro Select Key Rings