Shop All Key Rings
Zoro Select
Key Tag Numbered 1 to 100, White, 100 PK
Mfr # 33J879
Zoro # G4664082
product price: $35.25
/pk 100, $0.35/ea
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plastic Shamrock Shape Tag
- Color White
- Finish Nickel Plated
- Height (In.) 1 3/8 in
- Width (In.) 1 1/8 in
Product Information
- Brand Zoro Select
- MFR # 33J879
- Zoro # G4664082
- UPC # 190735465448
- Country of Origin China
- Category Key Rings
Dimensions
Height (In.) | 1 3/8 in |
Width (In.) | 1 1/8 in |
Height | 1-3/8" |
Details
Item | Key Tag Numbered 1 to 100 |
Type | Plastic Shamrock Shape Tag |
Color | White |
Finish | Nickel Plated |
Snap Hook | Nickel Plated |
Description
Key Tag Numbered 1 to 100, Plastic Shamrock Shape Tag, Height (In.) 1-3/8, Width (In.) 1-1/8, White, Nickel Plated Snap Hook, PK 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Dk Gskt Gry 49M (970-017C)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511SSeries (1511SNAKV)
- MASTER LOCK DISC PADLOCK GRAY 2-3/4"" (M40KA)
- MID ATLANTIC RUBBER Rubber Grommet - 1/8" x 3/32" x 3/8" x 1/2" x 5/16", PK 50 (OMAR-2425-50PK)
- ZORO SELECT Arm Band Building Identification Tag (3YVA7)
- ZORO SELECT Badge Holder, Black, 10 PK (25DU59)
- ZORO SELECT Key Ring, Round Ring Type, 8 in Ring Size, Silver (25DU58)
- ZORO SELECT Restroom Key Tag, Men (33J894)
- ZORO SELECT Split Key Ring, 1 1/4 in Ring Size, 25 PK (1F099)
- ZORO SELECT Key Reel, Split Ring Type, 1 3/16 in Ring Size, Chrome (25DU51)
- ASP Econo Key Tags (1000 Per Pack): White Pk (141-WH)
- Zoro Select Key Rings