Shop All Key Rings
Zoro Select
Key Tag Numbered 1 to 100, Red Oxide, 100 PK
Mfr # 33J883
Zoro # G4695433
product price: $36.65
/pk 100, $0.37/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Type
- Color Red Oxide
- Finish Nickel Plated
- Height 1-3/8"
- Width (In.) 1 1/8 in
- Height (In.) 1 3/8 in
Product Information
- Brand Zoro Select
- MFR # 33J883
- Zoro # G4695433
- UPC # 190735465486
- Country of Origin China
- Category Key Rings
Dimensions
Height | 1-3/8" |
Width (In.) | 1 1/8 in |
Height (In.) | 1 3/8 in |
Details
Item | Key Tag Numbered 1 to 100 |
Type | Oval |
Color | Red Oxide |
Finish | Nickel Plated |
Snap Hook | Nickel Plated |
Description
Key Tag Numbered 1 to 100,Oval,PK100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Nylon Face Guide (900-6901)
- DIGILOCK Electronic Keyless Lock, Zinc, RFID (DAR1-ATS1-619-01-2D)
- MASTER LOCK BARREL WORD COMBO LOCK (1535DWD)
- DELTA LOCK Ratchet Lock Housing, 1-3/16 in. (G RI1875 R315 PC HSG)
- ZORO SELECT ID Card Retractor, Standard Clip (25DU48)
- ZORO SELECT ID Card Retractor, Swivel Clip (25DU56)
- ZORO SELECT Key Tag Numbered 1 to 100, White, 100 PK (33J887)
- ZORO SELECT Key Tag Numbered 1 to 100, White, 100 PK (33J879)
- ZORO SELECT Key Box, Capacity 40 Keys (33J869)
- ZORO SELECT Blank Key Tag, Assorted (Blue, Red, Green, Yellow, Each 5Pcs), 20 PK (33J891)
- ZORO SELECT Badge Holder, Blue, 10 PK (25DU61)
- Zoro Select Key Rings