Shop All Bilateral Key Stock
Zoro Select
Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel Plain
Mfr # WWG550500050012
Zoro # G2783051
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Bilateral
- Key Type Bilateral
- Length 12 in
- Width 1/2 in
Product Information
- Brand Zoro Select
- MFR # WWG550500050012
- Zoro # G2783051
- Country of Origin United States
- Category Bilateral Key Stock
Dimensions
Length | 12 in |
Width | 1/2 in |
Height | 1/2 in |
Length Tolerance | +0.000/-0.125 in |
Size | 1/2 x 1/2" |
Width Tolerance | +/-0.001 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Type | Bilateral |
Key Type | Bilateral |
Material | Carbon Steel |
Finish | Plain |
Tensile Strength (PSI) | 140,000 psi |
Tensile Strength | 140,000 psi |
Application | Make Your Own Key |
Thickness Tolerance | -0.002 in |
Rockwell Hardness | BHN 194 |
Features | Magnetic |
Key Shape | Straight |
Manufacturer Location | Made in USA* |
Made in North America | Yes |
Material Quality Standards | ASTM A29 |
Material Grade/Class | Grade 1095 |
Description
Key Stock,12 in L,Steel,1/2 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1095, Finish Plain, Height 1/2 in, Thickness Tolerance +/-0.001 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 1/2 in, Width Tolerance +/-0.001 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness BHN 194, Features Magnetic, Tensile Strength 140,000 psi, Manufacturer Location Made in USA*, Material Quality Standards ASTM A29
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Cotter Pin, 1/8" x 5", SS300 PL (CPS-125-5000)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1/2" L, PK1000 (2UHL6)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 50 PK (M51010.050.0016)
- G.L. HUYETT External Retaining Ring, Steel Plain Finish, 2.362 in Shaft Dia (RS-236)
- ZORO SELECT Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel Plain (WWG550312031212)
- ZORO SELECT Key Stock, 12 in L, 1 in W, 1 in H, Carbon Steel Plain (WWG551000100012)
- ZORO SELECT Key Stock, 12 in L, 3/32 in W, 3/32 in H, Carbon Steel Plain (WWG550093009312)
- ZORO SELECT Bilateral Key Stock, 12 in L, 1/4 in W, 1/4 in H, Aluminum (WWG040250025012)
- ZORO SELECT Bilateral Key Stock, 12 in L, 3/16 in W, 3/16 in H, Brass (WWG060187018712)
- ZORO SELECT Undersized Key Stock, 12 in L, 3/8 in W, 3/4 in H, 18-8 Stainless Steel (WWG700375075012)
- ZORO SELECT Key Stock, 12 in L, 1/4 in W, 1/4 in H, Brass Plain (WWG060250025012)
- Zoro Select Bilateral Key Stock