Shop All Key Locking Inserts
Zoro Select
Key Locking Thread Insert, 11/16" L, PK10
Mfr # 217-077338
Zoro # G410607230
product price: $192.99
/pk 10, $19.30/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/2"-13
- Material Stainless Steel
- Number of Locking Keys 4
- Overall Length 11/16 in
- External Thread Size 13/16"-16
Product Information
- Brand Zoro Select
- MFR # 217-077338
- Zoro # G410607230
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | 1/2"-13 |
Overall Length | 11/16 in |
External Thread Size | 13/16"-16 |
Drill Bit Size | 3/4 in |
Compatible Tap Size | 13/16"-16 |
Minimum Installation Depth | 1/2 in |
Maximum Hole Diameter | 0.771 in |
Insert Diameter | 13/16 in |
Details
Item | Key Locking Thread Insert |
Material | Stainless Steel |
Number of Locking Keys | 4 |
Thread Type | Coarse |
Wall Type | Extra Heavy Wall |
Compatible Material | Metal |
Series | MS |
Thread Direction | Right Hand |
External Thread Fit | 2A |
Finish | Plain |
Internal Thread Fit | 3B |
Features | Self Locking |
Industry Standards | SAE AS8879 |
Material Grade/Class | 18-8 |
System of Measurement | Inch |
Description
Key Locking Thread Insert, System of Measurement Inch, Insert Diameter 13/16 in, Overall Length 11/16 in, Internal Thread Size 1/2 In.-13, Internal Thread Fit 3B, External Thread Size 13/16 In.-16, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Extra Heavy Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size 13/16 In.-16, Drill Bit Size 3/4 in, Minimum Installation Depth 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weld Stud, #10-24, 1/2 in, Top Projection, Steel, Black OxideFinish, 100 PK (1LAK6)
- ZORO SELECT Grade 5, 7/16 in Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (N01000.043.0300)
- MIDWEST FASTENER Wood Screw, #14, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (68527)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF122406GR)
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, 1/4"-28 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Steel, 10 PK (5WY73)
- ZORO SELECT Key Locking Thread Insert, 30 mm L, PK10 (217-076373)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 1"-14 Int Thrd Sz, 1-3/8"-12 Ext Thrd Sz, Steel (5WY92)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Steel, 10 PK (5WY76)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, #10-24 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, 5 PK (5XA15)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, 1/4"-28 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, 5 PK (5XA18)
- LOKSERT Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Stainless Steel, 5 PK (MS51830-110 PKG5)
- Zoro Select Key Locking Inserts