Shop All Key Locking Inserts
Zoro Select
Key Locking Thread Insert, 1 1/8" L, PK10
Mfr # 217-076309
Zoro # G510607260
product price: $146.99
/pk 10, $14.70/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 3/4"-10
- Material Stainless Steel
- Number of Locking Keys 4
- Overall Length 1 1/8 in
- External Thread Size 1 1/8"-12
Product Information
- Brand Zoro Select
- MFR # 217-076309
- Zoro # G510607260
- Country of Origin United States
- Category Key Locking Inserts
Dimensions
Internal Thread Size | 3/4"-10 |
Overall Length | 1 1/8 in |
External Thread Size | 1 1/8"-12 |
Drill Bit Size | 1-3/64 in |
Compatible Tap Size | 1-1/8"-12 |
Minimum Installation Depth | 3/4 in |
Maximum Hole Diameter | 1.067 in |
Insert Diameter | 1 1/8 in |
Details
Item | Key Locking Thread Insert |
Material | Stainless Steel |
Number of Locking Keys | 4 |
Thread Type | Coarse |
Wall Type | Heavy Wall |
Compatible Material | Metal |
Industry Standards | SAE AS8879 |
Thread Direction | Right Hand |
Internal Thread Fit | 3B |
System of Measurement | Inch |
Finish | Plain |
Material Grade/Class | 18-8 |
Features | Non-Locking |
External Thread Fit | 2A |
Series | MS |
Description
Key Locking Thread Insert, System of Measurement Inch, Insert Diameter 1 1/8 in, Overall Length 1 1/8 in, Internal Thread Size 3/4 In.-10, Internal Thread Fit 3B, External Thread Size 1 1/8 In.-12, External Thread Fit 2A, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Material Metal, Compatible Tap Size 1-1/8 In.-12, Drill Bit Size 1-3/64 in, Minimum Installation Depth 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Hex Nut, 1/2"-13, Steel, Grade A, Plain, 0.277 to 0.317 in Ht, 50 PK (NB289062P-50)
- ZORO SELECT Extra Low Crown Cap Nut, 1/4"-20, Brass, Plain, 3/8 in H, 10 PK (CPB223)
- IMPERIAL MFG Stovepipe Scrw 1/2" 12Pk (KK0170-B)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 4 in Bd L, 18-8 Stainless Steel Brushed, 3/4 in OD, 2 PK (ZA0176-SS32D)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, 3 PK (5XA23)
- ZORO SELECT Key Locking Thread Insert, 7/8" L, PK10 (217-077308)
- ZORO SELECT Thick Wall Key Locking Insert, 2 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, 5 PK (5WY61)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M12-1.25 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Steel, 5 PK (5XA37)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Steel, 10 PK (5XA11)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 3/8"-16 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, 5 PK (5XA21)
- LOKSERT Key Locking Insert, 4 Keys, M12-1.25 Int Thrd Sz, M16-1.50 Ext Thrd Sz, Carbon Steel, 5 PK (3621-12.00TWP)
- Zoro Select Key Locking Inserts