Shop All Fresh Concrete Testing
Zoro Select
K Slump Tester
Mfr # 5DPD9
Zoro # G2375493
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Correction Chart
- Manufacturers Warranty Length 6 mo
- Product Type K Slump Tester
- Compatible Product Type Slump
- Features Can Measure Slump in: Buckets, Wheelbarrows, Ready-Mix Truck Chutes, in-Place Forms and Test Molds, Probe Can Determine the Workability and the Degree of Compaction of Fresh Concrete
Product Information
- Brand Zoro Select
- MFR # 5DPD9
- Zoro # G2375493
- Country of Origin United States
- Category Fresh Concrete Testing
Dimensions
Manufacturers Warranty Length | 6 mo |
Details
Item | K Slump Tester |
Includes | Correction Chart |
Product Type | K Slump Tester |
Compatible Product Type | Slump |
Features | Can Measure Slump in: Buckets, Wheelbarrows, Ready-Mix Truck Chutes, in-Place Forms and Test Molds, Probe Can Determine the Workability and the Degree of Compaction of Fresh Concrete |
Standards | ASTM C1362 |
Description
K Slump Tester, Compatible Product Type Slump, Features Can Measure Slump in: Buckets, Wheelbarrows, Ready-Mix Truck Chutes, in-Place Forms and Test Molds, Probe Can Determine the Workability and the Degree of Compaction of Fresh Concrete, Includes Correction Chart, Product Type K Slump Tester, Manufacturers Warranty Length 6 mo, Standards ASTM C1362
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5"0/100psi, 1/4"LM, SS, 1perRemBez (PRO-311D-254E)
- PIC GAUGES Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404S)
- SEAWARD Electrical Safety Tester, LCD Display (Safetest 50)
- HOUDINI Taylor Big and Bold Bezel Dial Thermometer Plastic Teal 13.25 in. (6700TE)
- ZORO SELECT Steel Slump Cone (5DPD8)
- ZORO SELECT Slump Cone Test Set, Portable (5DPD7)
- ZORO SELECT Chase Concrete Air Indicator Kit (5ZPW8)
- ZORO SELECT Slump Cone Test Set (5DPD5)
- ZORO SELECT Graduated Tamping Rod (5DPE1)
- ZORO SELECT Concrete Air Meter (H-2783A)
- BON TOOL Slump Test Set (82-485)
- Zoro Select Fresh Concrete Testing