Shop All Lab Carboys & Jugs
Zoro Select
Jug, 0.5 Gallon, Closure Size 38Mm, PK24
Mfr # 3UDF9
Zoro # G3896681
original price:
$102.99
10% off
new price: $92.69
/pk 24, $3.86/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/2 gal.
- For Use With Liquids or Solids
- Autoclavable No
- Labware Closure Type Screw On
- Diameter 4.75 in
Product Information
- Brand Zoro Select
- MFR # 3UDF9
- Zoro # G3896681
- Country of Origin United States
- Category Lab Carboys & Jugs
Dimensions
Diameter | 4.75 in |
Labware Width - Metric | 120.7 mm |
Labware Depth - Metric | 120.7 mm |
Closure Size | 38mm |
Labware Depth - English | 4.75 in |
Labware Height - English | 9.5 in |
Labware Height - Metric | 241.3 mm |
Labware Width - English | 4.75 in |
Screw Closure Size | 38 mm |
Body Diameter | 120 mm |
Overall Height - Metric | 241 mm |
Overall Width - Metric | 120 mm |
Overall Depth - Metric | 120.7 mm |
Description
Jug, Body Material HDPE, Autoclavable No, Body Diameter 120 mm, Capacity - Metric 1.89 L, Capacity - English 64 fl oz, Handle Style Blow Molded, Includes Closure Yes, Product Type Jug, Closure Type Screw On, Closure Material Polypropylene, Overall Width - Metric 120 mm, Overall Height - Metric 241 mm, Screw Closure Size 38 mm, Body Color White, Basic Material Plastic, Clarity Translucent, Includes Not Applicable, Overall Depth - Metric 120.7 mm, Features Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Cleaned, 128 oz, 89-400, PK4 (GLC-01885)
- BENCHMARK SCIENTIFIC Digital Incubator, 20L, 20 to 60 deg. C (H2200-H)
- DYNALON Stirring Bar, Octagonal, 5/16" x 1", PTFE (303275-0005G)
- POLYSCIENCE Water Bath, 120V, Digital Display, 8.6A, 10L (WBE10L11B)
- ZORO SELECT Carboy, 10 L, 390 mm H, Clear (7220010)
- ZORO SELECT Carboy Dispensing Rack, 50 lb. per Shelf (190104)
- ZORO SELECT Carboy, Narrow Mouth, 5L, HDPE, Translucent (208605-0005)
- ZORO SELECT Funnel, Polypropylene, 145mm, Clear, PK2 (241754-0003)
- ZORO SELECT Funnel Powder 150mm, PK5 (342555-0150)
- ZORO SELECT Utility Funnel, 65 mm ID, PK100 (3KWR2)
- ZORO SELECT Jerrican, 10L/2.5 gal. Capacity, HDPE (H10936-0000)
- Zoro Select Labware