Shop All Traffic Barricades
Zoro Select
Jersey Barrier Polycade Traffic Barrier, Plastic, 24 1/2 in H, 58 1/4 in L, 16 1/2 in W, Yellow
Mfr # TB-5-14
Zoro # G0290501
original price:
$322.89
7% off
new price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Plastic
- Height 24 1/2 in
- Weight 35 lb
- Length 58 1/4 in
Product Information
- Brand Zoro Select
- MFR # TB-5-14
- Zoro # G0290501
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 24 1/2 in |
Length | 58 1/4 in |
Width | 16 1/2 in |
Storage Size Length | 58 1/4 in |
Storage Size Width | 16 1/2 in |
Overall Height | 24 in |
Description
Polycade Traffic Barrier, Legend Striped/Blank, Accepts Light Yes, Style Jersey Barrier, Empty Weight 35 lb, Fillable Ballast Material Sand, Water, Interlocking Yes, Body Material Plastic, Overall Depth 16 in, Fillable Yes, Overall Height 24 in, Barricade Width 62 1/4 in, Color Yellow, Weight When Filled with Water 552 lb, Reflective Grade Diamond, Type Unrated, Series TB-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, U4-1405-RD_10X7 (U4-1405-RD_10X7)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-472)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black, XL, PR (393-XL)
- HEXARMOR Helmet Suspension Helmet, White, Class C, Type 1 (16-17001)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 24 1/2 in H, 58 1/4 in L, 16 1/2 in W, White (TB-5-00)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 62 1/4 in W x 24 in H, Orange (TB-5-10)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 24 1/2 in H, 58 1/4 in L, 16 1/2 in W (TB-5-21)
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Blue/White (GNRS1620WB)
- ZORO SELECT Channelizer Cone with Collar, 42in H, Lime (03-770-42L64)
- ZORO SELECT Delineator Post, Height 28 In, Orange (04-728)
- NMC Universal Cone Adapter Orange (UCAO)
- Zoro Select Traffic Safety