Shop All Lab Carboys & Jugs
Zoro Select
Jerrican Carboy, 5 L, 335 mm H
Mfr # 0435-2050 and 0530-1000
Zoro # G607101329
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Nominal Capacity - Metric 10 L
- Labware Depth - English 13.19 in
- Labware Capacity - English 1.32 gal
- Labware Clarity Transparent
- Labware Depth - Metric 335 mm
Product Information
- Brand Zoro Select
- MFR # 0435-2050 and 0530-1000
- Zoro # G607101329
- Country of Origin Germany
- Category Lab Carboys & Jugs
Dimensions
Labware Depth - English | 13.19 in |
Labware Depth - Metric | 335 mm |
Labware Height - Metric | 335 mm |
Labware Height - English | 13.19 in |
Labware Width - Metric | 65 mm |
Labware Width - English | 2.56 in |
Diameter | 1.61 in |
Overall Depth - Metric | 335 mm |
Overall Height - Metric | 335 mm |
Overall Width - Metric | 65 mm |
Body Diameter | 40.89 mm |
Description
Jerrican Carboy, Body Material Polypropylene, Autoclavable Yes, Body Diameter 40.89 mm, Capacity - Metric 5 L, Capacity - English 1.32 gal, Handle Style Blow Molded, Includes Closure Yes, Product Type Jerrican, Closure Type Tamper Evident, Overall Width - Metric 65 mm, Overall Height - Metric 335 mm, Shape Rectangular, Basic Material Plastic, Clarity Transparent, Includes Not Applicable, Overall Depth - Metric 335 mm, Features With Molded, Indestructible Liter Graduation, For Use With Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Magnesium Chloride, Hexahydrate, 100 G (M24000-100.0)
- KIMBLE CHASE Bottle, 24ml, Glass, Clear, PK12 (15110-24)
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 16 in., Red (B-100)
- YSI PH Meter, -2.0 to 20.0 pH Range (TRULAB PH 1310)
- ZORO SELECT Carboy Heavy Weight 5 Gal HDPE (405624)
- ZORO SELECT Utility Funnel Set, PP/HDPE (212195-0001)
- ZORO SELECT Carboy, 18.9 L, 384.2 mm H, Natural, PK20 (PLA-03326)
- ZORO SELECT Round Bottle, 1 gal., HDPE (HR128N-38)
- ZORO SELECT Jerrican, 20L/5 gal. (H10937-0000)
- ZORO SELECT Bottle, F-Style, 16 oz., HDPE (HF16W-33)
- ZORO SELECT Carboy Light Weight 2.5 Gal HDPE (405614)
- Zoro Select Lab Carboys & Jugs