Shop All Bottles & Jars
Zoro Select
Jar, Glass, Clear, 250mL, PK1000
Mfr # D0096-8
Zoro # G5758420
original price:
$35.80
12% off
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250ml
- Height 55mm
- Autoclavable Yes
- Width 49mm
- Depth 55mm
Product Information
- Brand Zoro Select
- MFR # D0096-8
- Zoro # G5758420
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 55mm |
Width | 49mm |
Depth | 55mm |
Labware Screw Closure Size | 58-400 mm |
Labware Depth - Metric | 55 mm |
Labware Width - Metric | 49 mm |
Labware Height - Metric | 137 mm |
Screw Closure Size | 58-400 mm |
Labware Height - English | 5.4 in |
Diameter | 49 mm |
Overall Height - Metric | 137 mm |
Mouth Size | Wide |
Overall Width - Metric | 49 mm |
Body Diameter - Metric | 49 mm |
Description
Jar, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 49 mm, Body Material Borosilicate Glass, Overall Height - Metric 137 mm, Pre-Cleaned None, Screw Closure Size 58-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Unlined
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Particle Counter, 2.5/10um (EPC175)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 25cm Tissue Culture Flask - Vent Cap, Sterile, 200/PK (229331)
- AQUAPHOENIX SCIENTIFIC Total Alkalinity Indicator, 30 mL (AI7925-A)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., Assorted 5 Pack (24J898)
- ZORO SELECT Wide Mouth Jar, 1000ml, PK12 (3TRR2)
- ZORO SELECT Bottle Sq w/ Hndl 10 L Azlon (3UDT8)
- ZORO SELECT Sterile Coliform Bottle, 120ml, PK100 (3TRV5)
- ZORO SELECT Bottle, 250mL, 8 oz, Narrow, PK10 (524185-0250)
- ZORO SELECT Container, SS, 38.5qt., 15.75 x 13 7/8 (78630)
- ZORO SELECT Wide Mouth Bottle, 1000ml, PK12 (3UUL3)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J881)
- Zoro Select Bottles & Jars