Shop All Hex Nuts
Zoro Select
Jam Nut, 7/8"-9, Steel, Grade 8, Zinc Plated, 33/64 in Ht
Mfr # U11362.087.0001
Zoro # G3319395
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Height 33/64 in
- Hex Width 1 19/64 in
- Standards ASME B18.2.2
Product Information
- Brand Zoro Select
- MFR # U11362.087.0001
- Zoro # G3319395
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-9 |
Hex Height | 33/64 in |
Hex Width | 1 19/64 in |
Wrench Size | 1 5/16 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 0.458 in to 0.510 in |
Dia./Thread Size | 7/8"-9 |
Width | 1.269 to 1.312 in |
Details
Item | Jam Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Plated |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Hex Type | Jam Hex |
Nut Style | Jam Nut |
Nut Standards | ASME B18.2.2 |
Basic Material | Steel |
Material Grade | Grade 8 |
Fastener Finish | Zinc |
Fastener Thread Direction | Right Hand |
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 8, Thread Size 7/8 In.-9, Hex Width 1 19/64 in, Hex Height 33/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODPRO FASTENERS Wood Screw, 1/4 in, 2-1/2 in, Gold Washer Head Torx Drive (ST14X212-50PC)
- MIDWEST FASTENER #12-24 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (51201)
- C.E. SMITH Square U-Bolt, 0.75" Ht, Zinc Steel (15251A)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (N01200.031.0150)
- ZORO SELECT Jam Nut, 1"-8, Steel, Grade 8, Zinc Plated, 37/64 in Ht (U11362.100.0001)
- ZORO SELECT Jam Nut, 3/4"-10, Steel, Grade 8, Zinc Plated, 29/64 in Ht (U11362.075.0001)
- ZORO SELECT Jam Nut, 1-1/4"-7, Steel, Grade 8, Zinc Plated, 3/4 in Ht (U11362.125.0001)
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Plain, 0.365 to 0.385 in Ht, 700 PK (4310NFP)
- ZORO SELECT Heavy Hex Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 19/64 in Ht, 50 PK (U55081.031.0001)
- ZORO SELECT Jam Nut, M2.5-0.45, 18-8 Stainless Steel, Not Graded, Plain, 1-19/32 mm Ht, 50 PK (JN9X00250-050P1)
- ZORO SELECT Hex Nut, #8-32, 316 Stainless Steel, Not Graded, Plain, 1/8 in Ht (NUT93008C)
- Zoro Select Hex Nuts