Shop All Hex Nuts
Zoro Select
Jam Nut, 7/8"-9, 316 Stainless Steel, Not Graded, Plain, 33/64 in Ht
Mfr # U55090.087.0001
Zoro # G3318421
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 33/64 in
- Hex Width 1 19/64 in
- Standards ASME B18.2.2
Product Information
- Brand Zoro Select
- MFR # U55090.087.0001
- Zoro # G3318421
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-9 |
Hex Height | 33/64 in |
Hex Width | 1 19/64 in |
Wrench Size | 1 5/16 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 0.458 in to 0.510 in |
Width | 1.269 to 1.312 in |
Dia./Thread Size | 7/8"-9 |
Details
Item | Jam Nut |
Material | 316 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Hex Type | Jam Hex |
Material Grade | 316 |
Fastener Thread Direction | Right Hand |
Nut Standards | ASME B18.2.2 |
Basic Material | Stainless Steel |
Nut Style | Jam Nut |
Fastener Finish | Plain |
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Stainless Steel, Material Grade/Class 316, Thread Size 7/8 In.-9, Hex Width 1 19/64 in, Hex Height 33/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 1 3/4 in, Steel, Plain Finish, 100 PK (08440)
- SIMPSON STRONG-TIE Roofing Nail, 3 in L, 10D, Stainless Steel, 12 ga (S10SND5)
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0200)
- TOGGLER SnapSkru Screw Anchor, 1-3/5" L, Nylon, 50 PK (50203)
- ZORO SELECT Jam Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 25/64 in Ht, 5 PK (U55090.062.0001)
- ZORO SELECT Jam Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 29/64 in Ht, 5 PK (U55090.075.0001)
- ZORO SELECT Jam Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 10 PK (U55090.050.0001)
- ZORO SELECT Hex Nut, 3/4"-10, Carbon Steel, Grade 2, Hot Dipped Galvanized, 41/64 in Ht, 320 PK (B08111.075.0001)
- ZORO SELECT Hex Nut, M100-6.00, Steel, Class 8, Black Oxide, 80 mm Ht (M01100.982.0001)
- ZORO SELECT Jam Nut, 1"-8, Steel, Zinc Plated, 35/64 in Ht, 140 PK (100NJ)
- ZORO SELECT Hex Nut, 5/8"-11, Stainless Steel, Not Graded, Plain, 39/64 in Ht, 100 PK (62NHH188)
- Zoro Select Hex Nuts