Shop All Hex Nuts
Zoro Select
Jam Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 33/64 in Ht, 5 PK
Mfr # U51090.087.0001
Zoro # G3318668
original price:
$6.95
7% off
new price: $6.45
/pk 5, $1.29/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 33/64 in
- Hex Width 1 19/64 in
- Standards ASME B18.2.2
Product Information
- Brand Zoro Select
- MFR # U51090.087.0001
- Zoro # G3318668
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-9 |
Hex Height | 33/64 in |
Hex Width | 1 19/64 in |
Wrench Size | 1 5/16 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 7/8"-9 |
Width | 1.269 to 1.312 in |
Nut Height | 0.458 in to 0.510 in |
Details
Item | Jam Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Hex Type | Jam Hex |
Basic Material | Stainless Steel |
Fastener Finish | Plain |
Material Grade | 18-8 |
Nut Style | Jam Nut |
Fastener Thread Direction | Right Hand |
Nut Standards | ASME B18.2.2 |
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 7/8 In.-9, Hex Width 1 19/64 in, Hex Height 33/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91130)
- ZORO SELECT Spring Pin, Coil, Stl, 5/16x4 L, Pk10 (5EB88)
- ZORO SELECT High Crown Cap Nut, 3/8"-16, Steel, Zinc Plated, 25/32 in H, 10 PK (CPB136)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50904)
- ZORO SELECT Jam Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 50 PK (U51090.043.0001)
- ZORO SELECT Jam Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht (U51090.125.0001)
- ZORO SELECT Jam Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 37/64 in Ht, 5 PK (U51090.100.0001)
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 10, Zinc Yellow, 13 mm Ht, 50 PK (M04122.160.0001)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Not Graded, Hot Dipped Galvanized, 47/64 in Ht, 20 PK (HHNIDH075G-020BX)
- ZORO SELECT Hex Nut, M64-6.00, Steel, Class 8, Black Oxide, 51 mm Ht (M01100.640.0001)
- ZORO SELECT Hex Nut, 7/8"-14, Carbon Steel, Grade 8, Black Oxide, 1-5/32 in Ht, 200 PK (4VPH2)
- Zoro Select Hex Nuts