Shop All Hex Nuts
Zoro Select
Jam Nut, 7/8"-14, Carbon Steel, Grade A, Zinc Plated, 33/64 in Ht, 5 PK
Mfr # U11380.087.0001
Zoro # G3319036
original price:
$4.07
14% off
new price: $3.49
/pk 5, $0.70/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Hex Height 33/64 in
- Hex Width 1 19/64 in
Product Information
- Brand Zoro Select
- MFR # U11380.087.0001
- Zoro # G3319036
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 7/8"-14 |
Hex Height | 33/64 in |
Hex Width | 1 19/64 in |
Wrench Size | 1 5/16 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 0.458 in to 0.510 in |
Width | 1.269 to 1.312 in |
Dia./Thread Size | 7/8"-14 |
Details
Item | Jam Nut |
Material | Carbon Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNF |
Thread Direction | Right Hand |
Fastener Thread Type | UNF (Fine) |
Hex Type | Jam Hex |
Nut Style | Jam Nut |
Basic Material | Low Carbon Steel |
Nut Standards | ASME B18.2.2 |
Material Grade | Grade A |
Fastener Thread Direction | Right Hand |
Fastener Finish | Zinc |
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Plated, Material Steel, Material Grade/Class Grade A, Thread Size 7/8 In.-14, Hex Width 1 19/64 in, Hex Height 33/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 4-3/4 in Length, 25 PK (U07000.025.0475)
- SUBURBAN BOLT AND SUPPLY Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 4 in L (A0020280400Z)
- ZORO SELECT Round Rivet Washer, 1/8 in ID, 3/8 in OD, Steel, Zinc Plated Finish, 500 PK (U34360.012.0037)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.595 in Flange Dia., 0.805 in L, Steel, 25 PK (CAK2-3118-312-25)
- ZORO SELECT Jam Nut, 5/8"-18, Carbon Steel, Grade A, Zinc Plated, 25/64 in Ht, 10 PK (U11380.062.0001)
- ZORO SELECT Jam Nut, 3/8"-24, Carbon Steel, Grade A, Zinc Plated, 7/32 in Ht, 100 PK (U11380.037.0001)
- ZORO SELECT Jam Nut, 5/16"-24, Carbon Steel, Grade A, Zinc Plated, 3/16 in Ht, 100 PK (U11380.031.0001)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 10, Black Oxide, 2.40 mm Ht, 100 PK (HN4000300-100P1)
- ZORO SELECT Jam Nut, 1/4"-20, Carbon Steel, Grade A, Zinc Yellow, 5/32 in Ht, 100 PK (U11350.025.0001)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 8, Zinc Plated, 10 mm Ht, 50 PK (M01301.120.0001)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade 2H, Black Oxide, 39/64 in Ht, 200 PK (U22280.062.0001)
- Zoro Select Hex Nuts