Shop All Hex Nuts
Download CAD Files
Zoro Select
Jam Nut, 5/8"-18, Carbon Steel, Grade A, Zinc Plated, 25/64 in Ht, 10 PK
Mfr # U11380.062.0001
Zoro # G3319051
original price:
$3.17
11% off
new price: $2.79
/pk 10, $0.28/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Hex Height 25/64 in
- Hex Width 15/16 in
Product Information
- Brand Zoro Select
- MFR # U11380.062.0001
- Zoro # G3319051
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-18 |
Hex Height | 25/64 in |
Hex Width | 15/16 in |
Wrench Size | 15/16 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 0.363 in to 0.387 in |
Width | 0.922 to 0.938 in |
Dia./Thread Size | 5/8"-18 |
Details
Item | Jam Nut |
Material | Carbon Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNF |
Thread Direction | Right Hand |
Fastener Thread Type | UNF (Fine) |
Hex Type | Jam Hex |
Fastener Thread Direction | Right Hand |
Nut Standards | ASME B18.2.2 |
Material Grade | Grade A |
Nut Style | Jam Nut |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc |
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Plated, Material Steel, Material Grade/Class Grade A, Thread Size 5/8 In.-18, Hex Width 15/16 in, Hex Height 25/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 9 in L, 5 PK (U01200.050.0900)
- DEWALT Screw-Bolt+ Concrete Screw, 2-1/4" L, Steel Zinc Plated, 100 PK (PFM1411060)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51060.060.0035)
- ZORO SELECT Spring Pin, Slot, 3/8x1/16 L, PK100 (5BU69)
- ZORO SELECT Jam Nut, 5/16"-24, Carbon Steel, Grade A, Zinc Plated, 3/16 in Ht, 100 PK (U11380.031.0001)
- ZORO SELECT Jam Nut, 9/16"-18, Carbon Steel, Grade A, Zinc Plated, 21/64 in Ht, 10 PK (U11380.056.0001)
- ZORO SELECT Jam Nut, 1-1/2"-12, Carbon Steel, Grade A, Zinc Plated, 7/8 in Ht (U11380.150.0001)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 10, Zinc Yellow, 16 mm Ht, 10 PK (M04122.200.0001)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Grade 2, Hot Dipped Galvanized, 31/32 in Ht, 5 PK (U08111.112.0001)
- ZORO SELECT Hex Nut, M10-1.50, A4 Stainless Steel, Not Graded, Plain, 8 mm Ht, 50 PK (M55080.100.0001)
- NEWPORT FASTENERS Hex Nut, 1"-8, Steel, Grade 8, Zinc Plated, 55/64 in Ht, 25 PK (415402-PR-25)
- Zoro Select Hex Nuts