Shop All Hex Nuts
Zoro Select
Jam Nut, 5/8"-11, Steel, Grade 5, Black Oxide, 25/64 in Ht, 5 PK
Mfr # U11061.062.0001
Zoro # G3320488
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Hex Height 25/64 in
- Hex Width 15/16 in
- Standards ASME B18.2.2
Product Information
- Brand Zoro Select
- MFR # U11061.062.0001
- Zoro # G3320488
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Height | 25/64 in |
Hex Width | 15/16 in |
Wrench Size | 15/16 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 0.363 in to 0.387 in |
Width | 0.922 to 0.938 in |
Dia./Thread Size | 5/8"-11 |
Details
Item | Jam Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Black Oxide |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Hex Type | Jam Hex |
Fastener Finish | Plain |
Nut Standards | ASME B18.2.2 |
Material Grade | Grade 5 |
Nut Style | Jam Nut |
Fastener Thread Direction | Right Hand |
Basic Material | Steel |
Description
Jam Nut, Hex Type Jam Hex, Finish Black Oxide, Material Steel, Material Grade/Class Grade 5, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 25/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (00755)
- HAMPTON Eye Bolt 5/16", Steel, Zinc Plated (02-3463-255)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Zinc Plated (K2001-ZN)
- ZORO SELECT Spring Pin, Slot, 5/8x5/64 L, PK100 (5BU81)
- ZORO SELECT Jam Nut, 7/8"-9, Steel, Grade 5, Black Oxide, 33/64 in Ht (U11061.087.0001)
- ZORO SELECT Jam Nut, 3/4"-10, Steel, Grade 5, Black Oxide, 29/64 in Ht, 5 PK (U11061.075.0001)
- ZORO SELECT Jam Nut, 1/2"-13, Steel, Grade 5, Black Oxide, 21/64 in Ht, 25 PK (U11061.050.0001)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 8, Hot Dipped Galvanized, 16 mm Ht, 10 PK (M01560.200.0001)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 12, Black Oxide, 6.50 mm Ht, 100 PK (M04190.080.0001)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 55/64 in Ht, 5 PK (U51081.087.0001)
- L.H. DOTTIE Hex Nut, 1/4"-20, Silicon Bronze, 100 PK (HNBZ14)
- Zoro Select Hex Nuts