Shop All Hex Nuts
Zoro Select
Jam Nut, 5/16"-24, Steel, Zinc Plated, 3/16 in Ht, 4000 PK
Mfr # 32NJ
Zoro # G2444819
product price: $155.99
/pk 4000, $0.04/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-24
- Material Steel
- Finish Zinc Plated
- Hex Height 3/16 in
- Hex Width 1/2 in
Product Information
- Brand Zoro Select
- MFR # 32NJ
- Zoro # G2444819
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 5/16"-24 |
Hex Height | 3/16 in |
Hex Width | 1/2 in |
Details
Item | Jam Nut |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse and Fine |
Description
Hex Nuts,5/16-24 HEx JAM NUT ZI,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 8 PK (63347)
- DRIV-LOK Groove Pin Type A 300 Series (GPS-0375-2500-A)
- ZORO SELECT Socket Set Screw, Cup, M3x0.50mmx4mm, PK100 (M51260.030.0004)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx2" L, PK500 (WWG-156-2000-LZ)
- ZORO SELECT Hex Nut, M36-4.00, Steel, Class 10, Black Oxide, 29 mm Ht, 2 PK (M04120.360.0001)
- ZORO SELECT Hex Nut, M56-4.00, Steel, Class 8, Black Oxide, 45 mm Ht (M01120.560.0400)
- ZORO SELECT Machine Screw Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 1/8 in Ht, 100 PK (U51740.016.0001)
- ZORO SELECT Jam Nut, 1"-14, Carbon Steel, Grade A, Black Oxide, 37/64 in Ht, 5 PK (U11070.100.0001)
- ZORO SELECT Hex Nut, M30-3.50, Steel, Class 8, Hot Dipped Galvanized, 24 mm Ht, 5 PK (M01560.300.0001)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 7/16 in Ht, 50 PK (N01300.050.0001)
- ALLIED TITANIUM Hex Nut, #4-40, Titanium, Grade 5 (0000236)
- Zoro Select Hex Nuts