Shop All Hex Nuts
Zoro Select
Jam Nut, 3/8"-24, Steel, Grade 8, Zinc Plated, 15/64 in Ht, 25 PK
Mfr # U11374.037.0001
Zoro # G3319261
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Height 15/64 in
- Hex Width 9/16 in
- Standards ASME B18.2.2
Product Information
- Brand Zoro Select
- MFR # U11374.037.0001
- Zoro # G3319261
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-24 |
Hex Height | 15/64 in |
Hex Width | 9/16 in |
Wrench Size | 9/16 in |
Dimensional Standards | ASME B18.2.2 |
Width | 0.551 to 0.563 in |
Nut Height | 0.210 in to 0.227 in |
Dia./Thread Size | 3/8"-24 |
Details
Item | Jam Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Plated |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNF |
Thread Direction | Right Hand |
Fastener Thread Type | UNF (Fine) |
Hex Type | Jam Hex |
Material Grade | Grade 8 |
Nut Style | Jam Nut |
Fastener Finish | Zinc |
Basic Material | Steel |
Fastener Thread Direction | Right Hand |
Nut Standards | ASME B18.2.2 |
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 8, Thread Size 3/8 In.-24, Hex Width 9/16 in, Hex Height 15/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3-1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0325)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-8-750)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 10 PK (U01210.050.0250)
- L.H. DOTTIE Coupling Nut, 3/8''-1/4'', Steel, Zinc Plated, 1 in Lg, 50 PK (RRC21)
- ZORO SELECT Jam Nut, 5/8"-18, Steel, Grade 8, Zinc Plated, 25/64 in Ht, 5 PK (U11374.062.0001)
- ZORO SELECT Jam Nut, 1/4"-28, Steel, Grade 8, Zinc Plated, 5/32 in Ht, 25 PK (U11374.025.0001)
- ZORO SELECT Jam Nut, 7/8"-14, Steel, Grade 8, Zinc Plated, 33/64 in Ht (U11374.087.0001)
- ZORO SELECT Hex Nut, M10-1.50, Steel, Class 10, Zinc Yellow, 8 mm Ht, 100 PK (M04122.100.0001)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Not Graded, Black Oxide, 3/4 in Ht, 10 PK (HNI2087LH-010BX)
- ZORO SELECT Machine Screw Nut, #8-32, Steel, Black Oxide, 1/8 in Ht, 10000 PK (08NHB)
- ZORO SELECT Machine Screw Nut, #12-24, Brass, Not Graded, Plain, 5/32 in Ht, 100 PK (1WA75)
- Zoro Select Hex Nuts