Shop All Hex Nuts
Zoro Select
Jam Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 3000 PK
Mfr # 38NJ5
Zoro # G2445290
product price: $329.99
/pk 3000, $0.11/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Height 7/32 in
- Hex Width 9/16 in
- Standards ASME B18.2.2, SAE J995
Product Information
- Brand Zoro Select
- MFR # 38NJ5
- Zoro # G2445290
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 3/8"-24 |
Hex Height | 7/32 in |
Hex Width | 9/16 in |
Details
Item | Jam Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse and Fine |
Description
3/8-24 Hex Jam Nut Grade 5 Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2-1/2 in, Painted Steel Hex Head Slotted Drive, 15 PK (37966)
- HILLMAN Wood Screw, #10, 2 in, Epoxy Coated Steel Flat Head Torx Drive (116800)
- STRONG-POINT Self-Drilling Screw, #9 x 2-1/2 in, W.A.R. Coated Flat Head Torx Drive (XT922W)
- SUPERSTRUT Fully Threaded Rod, 3/8"-16, 10 ft, Steel, Gold Galvanized Finish (H104 3/8x10)
- ZORO SELECT Jam Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 3/8 in Ht, 600 PK (62NJ5)
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade A, Black Oxide, 39/64 in Ht, 5 PK (U11390.100.0001)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Grade 8, Black Oxide, 31/32 in Ht, 5 PK (U04120.112.0001)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 17/64 in Ht, 2500 PK (HNI50310-2500T)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 8, Zinc Yellow, 17/64 in Ht, 100 PK (U04181.031.0002)
- ZORO SELECT Hex Nut, 2"-12, Steel, Grade 8, Black Oxide, 1-49/64 in Ht (3HDZ1)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 2, Chrome Plated, 17/64 in Ht, 50 PK (MPB655)
- Zoro Select Hex Nuts