Shop All Hex Nuts
Zoro Select
Jam Nut, 3/4"-16, Steel, Grade 8, Zinc Plated, 29/64 in Ht
Mfr # U11374.075.0001
Zoro # G3319237
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Height 29/64 in
- Hex Width 1 7/64 in
- Standards ASME B18.2.2
Product Information
- Brand Zoro Select
- MFR # U11374.075.0001
- Zoro # G3319237
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 3/4"-16 |
Hex Height | 29/64 in |
Hex Width | 1 7/64 in |
Wrench Size | 1 1/8 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 0.398 in to 0.446 in |
Width | 1.088 to 1.125 in |
Dia./Thread Size | 3/4"-16 |
Details
Item | Jam Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Plated |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNF |
Thread Direction | Right Hand |
Fastener Thread Type | UNF (Fine) |
Hex Type | Jam Hex |
Nut Standards | ASME B18.2.2 |
Fastener Thread Direction | Right Hand |
Nut Style | Jam Nut |
Fastener Finish | Zinc |
Basic Material | Steel |
Material Grade | Grade 8 |
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 8, Thread Size 3/4 In.-16, Hex Width 1 7/64 in, Hex Height 29/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 50 PK (00336)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3 in L, Aluminum Plain, 1/2" Hex W (FC2337-1032-A)
- L.H. DOTTIE Self-Drilling Screw, #6-20 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW634)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02845)
- ZORO SELECT Jam Nut, 5/16"-24, Steel, Grade 8, Zinc Plated, 3/16 in Ht, 25 PK (U11374.031.0001)
- ZORO SELECT Jam Nut, 1"-14, Steel, Grade 8, Zinc Plated, 37/64 in Ht (U11374.100.0001)
- ZORO SELECT Jam Nut, 1/2"-20, Steel, Grade 8, Zinc Plated, 21/64 in Ht, 10 PK (U11374.050.0001)
- ZORO SELECT Thin Hex Nut, M14-2.00, Steel, Class 4, Zinc Plated, 7 mm Ht, 50 PK (M11360.140.0001)
- ZORO SELECT Hex Nut, 1"-8, Brass, Not Graded, Plain, 55/64 in Ht (1WE42)
- ZORO SELECT Jam Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 5/32 in Ht, 50 PK (U11361.025.0001)
- ZORO SELECT Hex Nut, M39-3.00, Steel, Class 8, Black Oxide, 31 mm Ht (M01120.390.0300)
- Zoro Select Hex Nuts