Shop All Hex Nuts
Zoro Select
Jam Nut, 1/4"-28, Steel, Grade 8, Zinc Plated, 5/32 in Ht, 25 PK
Mfr # U11374.025.0001
Zoro # G3319289
product price: $4.15
/pk 25, $0.17/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Height 5/32 in
- Hex Width 7/16 in
- Standards ASME B18.2.2
Product Information
- Brand Zoro Select
- MFR # U11374.025.0001
- Zoro # G3319289
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-28 |
Hex Height | 5/32 in |
Hex Width | 7/16 in |
Wrench Size | 7/16 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 0.150 in to 0.163 in |
Dia./Thread Size | 1/4"-28 |
Width | 0.428 to 0.438 in |
Details
Item | Jam Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Plated |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNF |
Thread Direction | Right Hand |
Fastener Thread Type | UNF (Fine) |
Hex Type | Jam Hex |
Nut Standards | ASME B18.2.2 |
Basic Material | Steel |
Nut Style | Jam Nut |
Material Grade | Grade 8 |
Fastener Finish | Zinc Plated |
Fastener Thread Direction | Right Hand |
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 8, Thread Size 1/4 In.-28, Hex Width 7/16 in, Hex Height 5/32 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Zinc Steel, 50 mm Overall Lg, 6 mm Inside Dia (930397)
- ZORO SELECT Flat Washer, Fits Bolt Size #5 , Steel Black Oxide Finish, 100 PK (6DYZ5)
- ZORO SELECT Not Graded, 1/4"-28 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in L, 100 PK (U51007.025.0125)
- SIMPSON STRONG-TIE Collated Finishing Nail, 1-1/2 in L, 9 ga, Hot Dipped Galvanized, Full Round Head, 33 Degrees (N10HDGPT500)
- ZORO SELECT Jam Nut, 1"-14, Steel, Grade 8, Zinc Plated, 37/64 in Ht (U11374.100.0001)
- ZORO SELECT Jam Nut, 7/8"-14, Steel, Grade 8, Zinc Plated, 33/64 in Ht (U11374.087.0001)
- ZORO SELECT Jam Nut, 3/4"-16, Steel, Grade 8, Zinc Plated, 29/64 in Ht (U11374.075.0001)
- ZORO SELECT Hex Nut, M48-5.00, Steel, Grade 2H, Black Oxide, 48 mm Ht (M22200.480.0001)
- ZORO SELECT Hex Nut, M64-6.00, Steel, Class 8, Black Oxide, 51 mm Ht (M01100.640.0001)
- ZORO SELECT Heavy Hex Nut, 1-3/8"-8, Steel, Grade 2H, Black Oxide, 1-11/32 in Ht (HHN8I2H137-001BX)
- HILLMAN Machine Screw Hex Nut, #10-32, Brass (3009388)
- Zoro Select Hex Nuts