Shop All Hex Nuts
Zoro Select
Jam Nut, 1"-8, Steel, Grade 8, Zinc Plated, 37/64 in Ht
Mfr # U11362.100.0001
Zoro # G3319386
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Height 37/64 in
- Hex Width 1 15/32 in
- Standards ASME B18.2.2
Product Information
- Brand Zoro Select
- MFR # U11362.100.0001
- Zoro # G3319386
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1"-8 |
Hex Height | 37/64 in |
Hex Width | 1 15/32 in |
Wrench Size | 1 1/2 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 1"-8 |
Nut Height | 0.519 in to 0.575 in |
Width | 1.450 to 1.500 in |
Details
Item | Jam Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Plated |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Hex Type | Jam Hex |
Fastener Thread Direction | Right Hand |
Nut Style | Jam Nut |
Basic Material | Steel |
Material Grade | Grade 8 |
Nut Standards | ASME B18.2.2 |
Fastener Finish | Zinc |
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 8, Thread Size 1 In.-8, Hex Width 1 15/32 in, Hex Height 37/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 2-1/4 in Length, 4 PK (33493)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 2-3/4 in L, Steel Body, 6 PK (930673)
- MIDWEST FASTENER 5/16"-18 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (60341)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.013.0150)
- ZORO SELECT Jam Nut, 3/4"-10, Steel, Grade 8, Zinc Plated, 29/64 in Ht (U11362.075.0001)
- ZORO SELECT Jam Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 21/64 in Ht, 10 PK (U11362.050.0001)
- ZORO SELECT Jam Nut, 1-1/4"-7, Steel, Grade 8, Zinc Plated, 3/4 in Ht (U11362.125.0001)
- ZORO SELECT Jam Nut, 3/4"-16, Steel, Grade 5, Zinc Plated, 29/64 in Ht, 5 PK (U11072.075.0001)
- ZORO SELECT Heavy Hex Nut, 7/16"-14, Steel, Grade 2H, Black Oxide, 27/64 in Ht, 300 PK (U22280.043.0001)
- ZORO SELECT Jam Nut, 1-1/2"-12, Carbon Steel, Grade 2, Black Oxide, 7/8 in Ht, 100 PK (4RVP9)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 10, Black Oxide, 5 mm Ht, 100 PK (M04120.060.0001)
- Zoro Select Hex Nuts