Shop All Hex Nuts
Zoro Select
Jam Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 37/64 in Ht
Mfr # U55090.100.0001
Zoro # G3318415
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 37/64 in
- Hex Width 1 15/32 in
- Standards ASME B18.2.2
Product Information
- Brand Zoro Select
- MFR # U55090.100.0001
- Zoro # G3318415
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1"-8 |
Hex Height | 37/64 in |
Hex Width | 1 15/32 in |
Wrench Size | 1 1/2 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 0.519 in to 0.575 in |
Dia./Thread Size | 1"-8 |
Width | 1.450 to 1.500 in |
Description
Jam Nut, Hex Type Jam Hex, Finish Plain, Material Stainless Steel, Material Grade/Class 316, Thread Size 1 In.-8, Hex Width 1 15/32 in, Hex Height 37/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT Collated Brad Nail, 1 in L, 18 ga, Electro Galvanized, Brad Head, Straight (24102THPT)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51428.030.0032)
- DEWALT Double Double Lag Shield, 1/2" Dia, 2-1/2" L, Alloy Steel Plain, 25 PK (09525-PWR)
- ZORO SELECT Nail Drive Anchor, Steel 50 PK (U70651.025.0237)
- ZORO SELECT Jam Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 25 PK (U55090.025.0001)
- ZORO SELECT Jam Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 10 PK (U55090.043.0001)
- ZORO SELECT Jam Nut, 1-1/2"-6, 316 Stainless Steel, Not Graded, Plain, 7/8 in Ht (U55090.150.0001)
- ZORO SELECT Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 1300 PK (B51080.037.0001)
- ZORO SELECT Hex Nut, 2-1/4"-12, Steel, Zinc Plated, 1-15/16 in Ht, 2 PK (251NF)
- ZORO SELECT Hex Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 1-1/16 in Ht, 5 PK (U51080.125.0001)
- MIDWEST FASTENER Hex Nut, #8-32, 18-8 Stainless Steel, Not Graded, 30 PK (63802)
- Zoro Select Hex Nuts