Shop All Hex Nuts
Zoro Select
Jam Nut, 1-1/8"-12, Steel, Grade 8, Zinc Plated, 41/64 in Ht
Mfr # U11374.112.0001
Zoro # G3319200
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Hex Height 41/64 in
- Hex Width 1 21/32 in
- Standards ASME B18.2.2
Product Information
- Brand Zoro Select
- MFR # U11374.112.0001
- Zoro # G3319200
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/8"-12 |
Hex Height | 41/64 in |
Hex Width | 1 21/32 in |
Wrench Size | 1 11/16 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 1-1/8"-12 |
Nut Height | 0.579 in to 0.639 in |
Width | 1.631 to 1.688 in |
Details
Item | Jam Nut |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Plated |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNF |
Thread Direction | Right Hand |
Fastener Thread Type | UNF (Fine) |
Hex Type | Jam Hex |
Fastener Thread Direction | Right Hand |
Nut Standards | ASME B18.2.2 |
Nut Style | Jam Nut |
Basic Material | Steel |
Fastener Finish | Zinc |
Material Grade | Grade 8 |
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 8, Thread Size 1 1/8 In.-12, Hex Width 1 21/32 in, Hex Height 41/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 7000 PK (SMHWI-1000750SL-7000P)
- ZORO SELECT #10-24 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0050)
- ZORO SELECT Weld Stud, 1/4"-20, 0.828 in + adhesive backing, Adhesive Backed, Nylon, Plain Finish, 25 PK (012520ABTS075)
- USA INDUSTRIALS M12-1.75 Socket Head Cap Screw, Passivated 316 Stainless Steel, 30 mm Length, 5 PK (ZSCRW-197)
- ZORO SELECT Hex Nut, M20-2.50, A4 Stainless Steel, Not Graded, Plain, 16 mm Ht, 5 PK (M55080.200.0001)
- ZORO SELECT Hex Nut, M33-3.50, Steel, Class 8, Black Oxide, 26 mm Ht, 2 PK (M01100.330.0001)
- ZORO SELECT Thin Hex Nut, M14-2.00, Steel, Class 4, Zinc Plated, 7 mm Ht, 50 PK (M11360.140.0001)
- ZORO SELECT Jam Nut, 3/8"-16, Carbon Steel, Grade A, Zinc Plated, 7/32 in Ht, 100 PK (U11360.037.0001)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, 18-8 Stainless Steel, Not Graded, Plain, 39/64 in Ht (U51091.112.0001)
- ZORO SELECT Hex Nut, M36-3.00, Steel, Class 8, Black Oxide, 29 mm Ht, 2 PK (M01120.360.0300)
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 8, Zinc Yellow, 31/64 in Ht, 375 PK (B04122.056.0001)
- Zoro Select Hex Nuts