Shop All Hex Nuts
Zoro Select
Jam Nut, 1"-14, Carbon Steel, Grade A, Zinc Plated, 37/64 in Ht, 120 PK
Mfr # B11380.100.0001
Zoro # G3321003
product price: $90.49
/pk 120, $0.75/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
- Hex Height 37/64 in
- Hex Width 1 15/32 in
Product Information
- Brand Zoro Select
- MFR # B11380.100.0001
- Zoro # G3321003
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1"-14 |
Hex Height | 37/64 in |
Hex Width | 1 15/32 in |
Wrench Size | 1 1/2 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 0.519 in to 0.575 in |
Width | 1.450 to 1.500 in |
Dia./Thread Size | 1"-14 |
Details
Item | Jam Nut |
Material | Carbon Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNF |
Thread Direction | Right Hand |
Fastener Thread Type | UNF (Fine) |
Hex Type | Jam Hex |
Nut Style | Jam Nut |
Material Grade | Grade A |
Fastener Thread Direction | Right Hand |
Basic Material | Low Carbon Steel |
Nut Standards | ASME B18.2.2 |
Fastener Finish | Zinc Plated |
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Plated, Material Steel, Material Grade/Class Grade A, Thread Size 1 In.-14, Hex Width 1 15/32 in, Hex Height 37/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Thread Type Fine, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE (8-Piece) Dowel Centers Set (2970405)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (U07000.037.0125)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 3/4" L, Aluminum 1000 PK (10750ALA)
- ZORO SELECT #10-24 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.019.0200)
- ZORO SELECT Jam Nut, 1"-14, Carbon Steel, Grade A, Zinc Plated, 37/64 in Ht, 5 PK (U11380.100.0001)
- ZORO SELECT Jam Nut, 5/16"-24, Carbon Steel, Grade A, Zinc Plated, 3/16 in Ht, 100 PK (U11380.031.0001)
- ZORO SELECT Jam Nut, 9/16"-18, Carbon Steel, Grade A, Zinc Plated, 21/64 in Ht, 10 PK (U11380.056.0001)
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 8, Zinc Yellow, 41/64 in Ht, 20 PK (N04181.075.0002)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 8, Zinc Plated, 16 mm Ht, 10 PK (M01300.200.0001)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 3000 PK (37NF5D)
- KIPP Hex Nut, M6-0.75, Steel, Class 4, Black oxide, 3.20 mm Ht (K0700.2063)
- Zoro Select Hex Nuts