Shop All Hex Nuts
Zoro Select
Jam Nut, 1-1/4"-7, Steel, Grade 5, Zinc Yellow, 3/4 in Ht
Mfr # U11351.125.0001
Zoro # G3319788
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Hex Height 3/4 in
- Hex Width 1 27/32 in
- Standards ASME B18.2.2
Product Information
- Brand Zoro Select
- MFR # U11351.125.0001
- Zoro # G3319788
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/4"-7 |
Hex Height | 3/4 in |
Hex Width | 1 27/32 in |
Wrench Size | 1 7/8 in |
Dimensional Standards | ASME B18.2.2 |
Nut Height | 0.687 in to 0.751 in |
Dia./Thread Size | 1-1/4"-7 |
Width | 1.812 to 1.875 in |
Details
Item | Jam Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Zinc Yellow |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNC |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Hex Type | Jam Hex |
Basic Material | Steel |
Nut Standards | ASME B18.2.2 |
Fastener Finish | Yellow Passivated |
Nut Style | Jam Nut |
Material Grade | Grade 5 |
Fastener Thread Direction | Right Hand |
Description
Jam Nut, Hex Type Jam Hex, Finish Zinc Yellow, Material Steel, Material Grade/Class Grade 5, Thread Size 1 1/4 In.-7, Hex Width 1 27/32 in, Hex Height 3/4 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, White, Nylon 15 PK (76446)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Carbon Steel (WWG360625062512)
- MIDWEST FASTENER Drywall Screw, #6 x 1 in, Steel, Flat Head Square Drive, 60 PK (30861)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Black Steel Oval Head Phillips Drive, 10 PK (79493)
- ZORO SELECT Jam Nut, 1/2"-13, Steel, Grade 5, Zinc Yellow, 21/64 in Ht, 25 PK (U11351.050.0001)
- ZORO SELECT Jam Nut, 1/4"-20, Steel, Grade 5, Zinc Yellow, 5/32 in Ht, 50 PK (U11351.025.0001)
- ZORO SELECT Jam Nut, 5/16"-18, Steel, Grade 5, Zinc Yellow, 3/16 in Ht, 50 PK (U11351.031.0001)
- ZORO SELECT Jam Nut, 1/4"-28, Carbon Steel, Grade A, Zinc Plated, 5/32 in Ht, 100 PK (U11380.025.0001)
- ZORO SELECT Hex Nut, 1"-8, Steel, Grade 5, Black Oxide, 55/64 in Ht, 5 PK (N01100.100.0001)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Yellow, 3/4 in Ht, 10 PK (U04122.087.0001)
- NEWPORT FASTENERS Jam Nut, M12-1.75, Steel, Class 4, Zinc Plated, 10 mm Ht, 100 PK (378514-PR-100)
- Zoro Select Hex Nuts