Shop All Hex Nuts
Zoro Select
Jam Nut, 1-1/2"-12, Steel, Zinc Plated, 27/32 in Ht, 30 PK
Mfr # 151NJ
Zoro # G2444511
product price: $171.99
/pk 30, $5.73/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1-1/2"-12
- Material Steel
- Finish Zinc Plated
- Hex Height 27/32 in
- Hex Width 2-1/4 in
Product Information
- Brand Zoro Select
- MFR # 151NJ
- Zoro # G2444511
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 1-1/2"-12 |
Hex Height | 27/32 in |
Hex Width | 2-1/4 in |
Details
Item | Jam Nut |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.2.2, SAE J995 |
System of Measurement | Inch |
Thread Type | Metric Coarse and Fine |
Description
Hex Nuts,1-1/2-12 HEx JAM NUT ZIN,PK30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 50 PK (4CAL1)
- ZORO SELECT Cotter Pin, Ext Prong, 1/2"Dx6" L, PK10 (2UHW4)
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/4, PK100 (U51260.011.0025)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 50MM A2-70 Stainless Steel 10PK (9121236)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Steel, Grade 2H, Black Oxide, 39/64 in Ht, 200 PK (U22280.062.0001)
- ZORO SELECT Hex Nut, M39-3.00, Steel, Class 8, Black Oxide, 31 mm Ht (M01120.390.0300)
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Steel, Grade 2HM, Black Oxide, 80 PK (U22285.087.0001)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 8, Black Oxide, 3/4 in Ht, 10 PK (U04180.087.0002)
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Grade 2, Hot Dipped Galvanized, 1-1/16 in Ht, 65 PK (B08111.125.0001)
- ZORO SELECT Jam Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 100 PK (U51092.037.0001)
- PRIME-LINE Machine Screw Nut, M4-0.70, Stainless Steel, Not Graded, Plain, 25 PK (9120305)
- Zoro Select Hex Nuts