Shop All Hex Nuts
Zoro Select
Jam Nut, 1-1/2"-12, Steel, Grade 5, Black Oxide, 7/8 in Ht
Mfr # U11071.150.0001
Zoro # G3320171
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Black Oxide
- Hex Height 7/8 in
- Hex Width 2 7/32 in
- Standards ASME B18.2.2
Product Information
- Brand Zoro Select
- MFR # U11071.150.0001
- Zoro # G3320171
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/2"-12 |
Hex Height | 7/8 in |
Hex Width | 2 7/32 in |
Wrench Size | 2 1/4 in |
Dimensional Standards | ASME B18.2.2 |
Dia./Thread Size | 1-1/2"-12 |
Nut Height | 0.808 in to 0.880 in |
Width | 2.175 to 2.250 in |
Details
Item | Jam Nut |
Material | Steel |
Material Grade/Class | Grade 5 |
Finish | Black Oxide |
Standards | ASME B18.2.2 |
System of Measurement | Inch |
Thread Type | UNF |
Thread Direction | Right Hand |
Fastener Thread Type | UNF (Fine) |
Hex Type | Jam Hex |
Basic Material | Steel |
Fastener Thread Direction | Right Hand |
Nut Standards | ASME B18.2.2 |
Fastener Finish | Plain |
Nut Style | Jam Nut |
Material Grade | Grade 5 |
Description
Jam Nut, Hex Type Jam Hex, Finish Black Oxide, Material Steel, Material Grade/Class Grade 5, Thread Size 1 1/2 In.-12, Hex Width 2 7/32 in, Hex Height 7/8 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Fine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0400)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 72 in L, 3/8 in W, 3/8 in H (3003750375-72)
- HERITAGE Detent Pin, 3/4" x 2", Medium CSZ, Clear (DTP-0750-2000)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08605)
- ZORO SELECT Jam Nut, 7/8"-14, Steel, Grade 5, Black Oxide, 33/64 in Ht (U11071.087.0001)
- ZORO SELECT Jam Nut, 5/8"-18, Steel, Grade 5, Black Oxide, 25/64 in Ht, 5 PK (U11071.062.0001)
- ZORO SELECT Jam Nut, 3/8"-24, Steel, Grade 5, Black Oxide, 15/64 in Ht, 50 PK (U11071.037.0001)
- ZORO SELECT Hex Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 25 PK (U51160.050.0002)
- ZORO SELECT Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 21/64 in Ht, 2500 PK (4RXN6)
- ZORO SELECT Jam Nut, 1/2"-13, Carbon Steel, Grade A, Zinc Yellow, 21/64 in Ht, 50 PK (U11350.050.0001)
- ZORO SELECT Thin Hex Nut, M22-1.50, Steel, Class 4, Zinc Plated, 11 mm Ht, 25 PK (M11380.220.0150)
- Zoro Select Hex Nuts