Shop All Hex Nuts
Zoro Select
Jam Nut, 1-1/2"-12, Carbon Steel, Grade 2, Black Oxide, 7/8 in Ht, 100 PK
Mfr # 4RVP9
Zoro # G7144496
product price: $218.99
/pk 100, $2.19/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Carbon Steel
- Finish Black Oxide
- Hex Height 7/8 in
- Hex Width 2 1/4 in
- Standards ASME B18.2.2
Product Information
- Brand Zoro Select
- MFR # 4RVP9
- Zoro # G7144496
- Country of Origin Multiple
- Category Hex Nuts
Dimensions
Thread Size | 1-1/2"-12 |
Hex Height | 7/8 in |
Hex Width | 2 1/4 in |
Wrench Size | 2 1/4 in |
Dimensional Standards | ASME B1.1, ASME B18.18, ASME B18.2.2, SAE J122, SAE J995 |
Dia./Thread Size | 1-1/2"-12 |
Nut Height | 29/32 in |
Width | 2-1/4 in |
Description
Jam Nut, Hex Type Jam Hex, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 1 1/2 In.-12, Hex Width 2 1/4 in, Hex Height 7/8 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B1.1, ASME B18.18, ASME B18.2.2, SAE J122, SAE J995, Material Quality Standards ASTM A563, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness HRC32, Thread Fit 2B, Thread Type Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (HTCEFIF-1000500US-100P)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene, 100 PK (122)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 20 PK (B04114.100.0500)
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-1500)
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 10, Zinc Yellow, 6.50 mm Ht, 5000 PK (HN40008001GB)
- ZORO SELECT Hex Nut, M6-1.00, Steel, Class 10, Zinc Yellow, 5 mm Ht, 100 PK (M04122.060.0001)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 8, Black Oxide, 4 mm Ht, 100 PK (M01100.050.0001)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 8, Zinc Yellow, 2.40 mm Ht, 100 PK (M01320.030.0001)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 12, Black Oxide, 16 mm Ht, 10 PK (M04190.200.0001)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 2, Black Oxide, 1-9/32 in Ht, 5 PK (U08160.150.0002)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 25 PK (06829)
- Zoro Select Hex Nuts