Shop All Jack Screw Standoffs
Zoro Select
Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Plated, 2000 PK
Mfr # 100504JM
Zoro # G7605849
product price: $179.99
/pk 2000, $0.09/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4-40
- Overall Length 5/16 in
- Hex Width 3/16 in
- Standoff Material Steel
- Standoff Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 100504JM
- Zoro # G7605849
- Country of Origin Taiwan, Province of China
- Category Jack Screw Standoffs
Dimensions
Thread Size | #4-40 |
Overall Length | 5/16 in |
Hex Width | 3/16 in |
Body Length | 3/16 in |
Thread Depth | 0.1 in |
Details
Item | Jack Screw Standoff |
Standoff Material | Steel |
Standoff Finish | Zinc Plated |
System of Measurement | Inch |
Description
Jack Screws,4-40x5/16 3/16 Hex,Package Quantity 2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Roll Pin Assortment, 300 pcs. (12925)
- CSH Wood Screw, #6, 5/8 in, Black Stainless Steel Pan Head Phillips Drive, 25000 PK (0.PPC06058B)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 1-1/2 in L, 100 PK (1424CH316)
- BSC PREFERRED 316 Stainless Steel Hex Head Screw Super-Corrosion-Resistant M10 x 1.5 mm Thread 20 mm Long, 10PK (93635A416)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 7/16 in L, Stainless Steel Plain, 500 PK (100704JM303)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 3/8 in L, Steel Zinc Plated, 1500 PK (100604JM)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 3/16 in L, Steel Zinc Plated, 2000 PK (100304JM)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 1/2 in L, Steel Zinc Plated, 1000 PK (100804JM)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 3/16 in L, Stainless Steel Plain, 500 PK (100304JM303)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Yellow, 2000 PK (100504JMY)
- PALMGREN Adjustable Jack Screw (9638958)
- Zoro Select Jack Screw Standoffs